Shop All Desks
Bestar
L Shaped Desk, 68.9" D, 71.1" W, 29.7" H, White/Deep Gray, Melamine
Mfr # 110891-17
Zoro # G0446571
product price: $565.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$565.99
Free 30-Day Returns
Key Features
- Type L Shaped Desk
- Overall Width 71.1"
- Overall Depth 68.9"
- Overall Height 29.7"
- Color White/Deep Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 71.1" |
Overall Depth | 68.9" |
Overall Height | 29.7" |
Height | 29.7" |
Width | 71.1" |
Details
Type | L Shaped Desk |
Item | L-Desk,ProConcept Plus,Metal Leg,Wht/Gry |
Color | White/Deep Gray |
Material | Melamine |
Number of Drawers | 3 |
Series | Pro Concept Plus |
Number of Pedestals | 1 |
Product Type | L-Desk,ProConcept Plus,Metal Leg,Wht/Gry |
Description
L-Desk,ProConcept Plus,Metal Leg,Wht/Gry
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGN TOSCANO Assyrian War-Chariot Wall Sculpture (QL13833)
- FLASH FURNITURE Bean Bag Chair, 30"L18"H (DG-BEAN-SMALL-SOLID-PK-GG)
- MADISON PARK Serene Embroidered Cotton Jacquard Towel Set, Red - 6 Piece (MP73-4968)
- BESTAR U Shaped Desk, 88.6" D, 71.1" W, 29.6" H, Bark Gray, Melamine (160860-47)
- BESTAR Connexion Height Adjustable L-Desk, Antigua/Black (93885-000052)
- BESTAR Prestige + 40W Desk Bridge, Bark Grey & Slate (99820-000047)
- BESTAR L Shaped Desk, 70.9" D, 71.1" W, 65.9" H, Slate/Sandstone, Melamine (93886-59)
- BESTAR Pro-Linea 60W Desk Bridge, White (120820-1117)
- BESTAR Universel 60W Table Desk with Square Metal Legs, White (65865-17)
- BESTAR U Shaped Desk, 89" D, 71.1" W, 29.9" H, White, Melamine (120861-17)
- REGENCY Regency Legacy 71 x 35 in. L Desk with Double Pedestal Drawer Unit- Cherry (LLD7135CH)
- Bestar Desks