Shop All Desks
Bestar
L Shaped Desk, 68.9" D, 71.1" W, 29.7" H, Deep Gray/Black, Melamine
Mfr # 110891-32
Zoro # G0446361
product price: $580.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
$580.99
Free 30-Day Returns
Key Features
- Type L Shaped Desk
- Overall Width 71.1"
- Overall Depth 68.9"
- Overall Height 29.7"
- Color Deep Gray/Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 71.1" |
Overall Depth | 68.9" |
Overall Height | 29.7" |
Height | 29.7" |
Width | 71.1" |
Details
Type | L Shaped Desk |
Item | L-Desk,Metal Leg,Deep Grey/Black |
Color | Deep Gray/Black |
Material | Melamine |
Number of Drawers | 3 |
Series | Pro Concept Plus |
Number of Pedestals | 1 |
Product Type | L-Desk,Metal Leg,Deep Grey/Black |
Description
L-Desk,Metal Leg,Deep Grey/Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 30" W 2 Drawer File Cabinet, Putty, Letter (19295)
- ZORO SELECT Leather/Polyurethane Executive Chair, 18" to 21-1/2", Fixed Arms (6GNN4)
- CLEVELAND Hose Barb Kit Fitting (FK105786)
- HARTFORD Pedestal Desk White (IMHF684RW-KIT)
- BESTAR Credenza, 18.2" D, 71.1" W, 28-1/2" H, White, Melamine (160610-1117)
- BESTAR L Shaped Desk, 71-1/8" D, 82-3/4" W, 30-3/8" H, Slate/Sandstone, Melamine (93883-59)
- BESTAR Norma L-Shaped Desk, Walnut Grey & White (181420-000035)
- BESTAR Orion 30W Shelving Unit with Fold-Out Desk, White & Walnut Grey (116166-000017)
- BESTAR L Shaped Desk, 59-19/64" D, 59.3" W, 29.7" H, Bark Gray, Melamine (29420-47)
- BESTAR Orion 30W Shelving Unit with Fold-Out Desk, Bark Gray & Graphite (116166-000047)
- HON 36 in D, 72" W, 29.5" H, Mahogany, Woodgrain Laminate (H105895R.NN)
- Bestar Desks