Shop All Desks
This Product is Discontinued
Bestar
L Shaped Desk, 65.8" D, 71.1" W, 56.8" H, Bark Gray, Melamine (Discontinued)
Mfr # 160886-47
Zoro # G0445521
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Type L Shaped Desk
- Overall Width 71.1"
- Overall Depth 65.8"
- Overall Height 56.8"
- Color Bark Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 71.1" |
Overall Depth | 65.8" |
Overall Height | 56.8" |
Width | 71.1" |
Details
Type | L Shaped Desk |
Item | Ht Adj L-Desk,Frosted Door,Bark Gray |
Color | Bark Gray |
Material | Melamine |
Number of Drawers | 2 |
Series | I3 Plus |
Description
Ht Adj L-Desk,Frosted Door,Bark Gray
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.