Shop All Desks
Bestar
L Shaped Desk, 65" D X 62.6" W X 62.8" H, Bark Gray, Melamine
Mfr # 88420-47
Zoro # G0391680
product price: $599.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$599.99
Free 30-Day Returns
Key Features
- Type L Shaped Desk
- Overall Width 62.6"
- Overall Depth 65"
- Overall Height 62.8"
- Color Bark Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 62.6" |
Overall Depth | 65" |
Overall Height | 62.8" |
Height | 62.8" |
Width | 62.6" |
Details
Type | L Shaped Desk |
Item | L-Shaped Desk,Bark Gray |
Color | Bark Gray |
Material | Melamine |
Number of Drawers | 2 |
Series | Dayton |
Number of Pedestals | 1 |
Product Type | L-Shaped Desk,Bark Gray |
Description
L-Shaped Desk,Bark Gray
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Lindsey Grey Upholstered and Greywashed Wood Cocktail Ottoman (164-10653)
- BLUE RIDGE ERGONOMICS Medium Bench Chair, Vinyl, 22" to 29" Height, Adjustable Arms, Black (BR-VMBCH-MB-CR-T0-A1-CF-CC-8540)
- TENNSCO 42" W Laterial File Cabinet, Champagne/Putty (LPL4224L20 PUTTY)
- FLASH FURNITURE Rectangle Wh 30X60 Plastic Bi-Fold Table, 30" W, 60" L, 29" H, Plastic Top, White (DAD-YCZ-152Z-GG)
- BESTAR Aquarius Computer Desk, Deep Grey/White (114400-000032)
- BESTAR Pro-Vega Height Adjustable L-Desk, Walnut Grey/White (130850-000035)
- BESTAR Hutch with Frosted Glass Door, 18.2" D, 30.1" W, 28.3" H, White (160521-1117)
- BESTAR U Shaped Desk, 93-39/64" D X 65" W X 65.9" H, Dark Chocolate, Melamine (52414-79)
- BESTAR L Shaped Desk, 69.2" D X 71.1" W X 30.4" H, White/Chocolate, Melamine (99860-52)
- BESTAR Universel 60W Table Desk with Square Metal Legs, Bark Grey (65865-47)
- HON 30 in D X 60 in W X 29 in H (HONLDS6030LT1)
- Bestar Desks