Shop All Desks
Bestar
L Shaped Desk, 62.9" D, 71.1" W, 70.1" H, White/Deep Gray, Melamine
Mfr # 110887-17
Zoro # G0446255
product price: $842.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$842.99
Free 30-Day Returns
Key Features
- Type L Shaped Desk
- Overall Width 71.1"
- Overall Depth 62.9"
- Overall Height 70.1"
- Color White/Deep Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 71.1" |
Overall Depth | 62.9" |
Overall Height | 70.1" |
Height | 70.1" |
Width | 71.1" |
Details
Type | L Shaped Desk |
Item | L Desk,Glass Door,Hutch,White/Deep Grey |
Color | White/Deep Gray |
Material | Melamine |
Number of Drawers | 3 |
Number of Pedestals | 1 |
Series | Pro Concept Plus |
Frame Material | Glass |
Product Type | L Desk,Glass Door,Hutch,White/Deep Grey |
Description
L Desk,Glass Door,Hutch,White/Deep Grey
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELK STUDIO Elephant Study Exclusive Gianni Rusconi Print on Canvas (146-025)
- ACURITE Large Digital Clock W/ Indoor Temperature, 14.5" (75159M)
- FLASH FURNITURE L Shaped Desk, 50" D, 87" W, 29-3/4" H, Teakwood, Laminate (NAN-WK-109-GG)
- ZORO SELECT Mini Blinds, 60" Lx 46" W, White, Vinyl (493N68)
- BESTAR Connexion L-Shaped Workstation, Antigua/Black (93862-000052)
- BESTAR Prestige + L-Shaped Workstation with Two Pedestals, Bark Gray/Slate (99852-000047)
- BESTAR Connexion Height Adjustable L-Desk with Hutch, Antigua/Black (93886-000052)
- BESTAR Aquarius Computer Desk, Deep Grey/White (114400-000032)
- BESTAR U Shaped Desk, 88.6" D, 71.1" W, 56.8" H, Bark Gray/White, Melamine (160861-4717)
- BESTAR U Shaped Desk, 92.4" D, 71.1" W, 70.1" H, White/Deep Gray, Melamine (110890-17)
- SAUDER Vista Key Executive Desk Me (431212)
- Bestar Desks