Shop All Desks
Bestar
L Shaped Desk, 62.9" D, 71.1" W, 70.1" H, Deep Gray/Black, Melamine
Mfr # 110887-32
Zoro # G0446325
product price: $842.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$842.99
Free 30-Day Returns
Key Features
- Type L Shaped Desk
- Overall Width 71.1"
- Overall Depth 62.9"
- Overall Height 70.1"
- Color Deep Gray/Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 71.1" |
Overall Depth | 62.9" |
Overall Height | 70.1" |
Height | 70.1" |
Width | 71.1" |
Details
Type | L Shaped Desk |
Item | L Desk,Glass Door,Hutch Deep,Grey/Black |
Color | Deep Gray/Black |
Material | Melamine |
Number of Drawers | 3 |
Frame Material | Glass |
Series | Pro Concept Plus |
Number of Pedestals | 1 |
Product Type | L Desk,Glass Door,Hutch Deep,Grey/Black |
Description
L Desk,Glass Door,Hutch Deep,Grey/Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Left, Right Set-up, Storage Drawers, 48"L, Work, Metal, Brown (I 7642)
- LORELL Desk Shell, 23.6" D, 41.4" W, 29-1/2" H, Walnut, 3mm PVC (Edge) (LLR69980)
- FLASH FURNITURE Gray Fabric Church Chair (4-XU-CH0221-GY-SV-GG)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 33/64", PK10 (LTB 15B/W)
- BESTAR Orion 30W Shelving Unit with Fold-Out Desk, Bark Gray & Graphite (116166-000047)
- BESTAR Connexion L-Shaped Workstation, Antigua/Black (93862-000052)
- BESTAR Bestar Pro-Biz 63W Single Office Cubicle with High Privacy Panels in white (100871D-17)
- BESTAR L Shaped Desk, 62.9" D, 71.1" W, 70.1" H, Deep Gray/Black, Melamine (110886-32)
- BESTAR Bestar Pro-Biz 63W Single Office Cubicle with Low Privacy Panels in white (100871C-17)
- BESTAR Innova 60W Desk Shell, Bark Grey (92400-000047)
- MAYLINE Curved Desk, 36" D, 72" W, 29-1/2" H, Mocha Laminate, MDF (Medium Density Fiberboard) - Platform (MND72LDC)
- Bestar Desks