Shop All Desks
Bestar
L Shaped Desk, 62.9" D, 71.1" W, 29.7" H, White/Deep Gray, Melamine
Mfr # 110885-17
Zoro # G0446580
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$518.99
Free 30-Day Returns
Key Features
- Type L Shaped Desk
- Overall Width 71.1"
- Overall Depth 62.9"
- Overall Height 29.7"
- Color White/Deep Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Width | 71.1" |
Overall Depth | 62.9" |
Overall Height | 29.7" |
Height | 29.7" |
Width | 71.1" |
Details
Type | L Shaped Desk |
Item | Plus L Desk,Pro-Concept,White/Deep Grey |
Color | White/Deep Gray |
Material | Melamine |
Number of Drawers | 3 |
Series | Pro Concept Plus |
Number of Pedestals | 1 |
Product Type | Plus L Desk,Pro-Concept,White/Deep Grey |
Description
Plus L Desk,Pro-Concept,White/Deep Grey
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNS OF DISTINCTION 6" Tipt Toe Bun Foot with bolt and 1" Satin Brass Ferrule - White Oak (01242006WKSB6)
- FLOORTEX Black PVC Chair Mat (113648LLBV)
- INFINITY INSTRUMENTS Skipper 16 in. Wall Clock Black (20309BK-4547)
- GLADE Pink/Orange Vanilla Passion Fruit & Hawaiian Breeze Scent Air Freshener Candle 3-1/16 in. H X (76946)
- BESTAR L Shaped Desk, 59-19/64" D, 71.1" W, 29.6" H, Bark Gray, Melamine (160850-47)
- BESTAR Adjustable Table, 67 1/8 in D, 71 1/8 in W, Bark Gray, Melamine (120857-47)
- BESTAR U Shaped Desk, 92.6" D, 71.1" W, 30.4" H, Slate/Sandstone, Melamine (93865-59)
- BESTAR Connexion L-Shaped Workstation, Antigua/Black (93862-000052)
- BESTAR Norma L-Shaped Desk with Hutch, Black & Bark Gray (181850-000018)
- BESTAR Innova Plus L-Shaped Desk, Bark Gray (92421-47)
- FLASH FURNITURE Computer Desk, 24" D, 39" W, 57" H, Pink and White, Laminate (NAN-JN-2705-PK-GG)
- Bestar Desks