Shop All Desks
Bestar
L Shaped Desk, 62.8" D, 71.1" W, 66.8" H, White/Chocolate, Melamine
Mfr # 99872-52
Zoro # G3983071
product price: $828.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$828.99
Free 30-Day Returns
Key Features
- Type L Shaped Desk
- Overall Width 71.1"
- Overall Depth 62.8"
- Overall Height 66.8"
- Color White/Chocolate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 71.1" |
Overall Depth | 62.8" |
Overall Height | 66.8" |
Height | 66.8" |
Width | 71.1" |
Hutch Width | 72 in |
Description
L-Shape Workstation, Caster/Glide Diameter Not Applicable, Caster/Glide Type Leveling Glides, Desktop Color Antigua, Desktop Material Particle Board, Frame Color White Chocolate, Frame Material Particle Board, Includes Client Surface Yes, Includes Keyboard Tray Yes, Includes Modesty Panel Yes, Number of Cable Holes 3, Number of Casters/Glides 0, Number of Drawers 3, Number of Pedestals 1, Number of Shelves 0, Overall Depth 62 3/4 in, Overall Height 66 3/4 in, Overall Width 71 1/8 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BORAAM Boraam 48829 29 in. Augusta Swivel Stool - Cappuccino (48829)
- ELK STUDIO Lambert Carved Object, Large Natural (S0037-11298)
- PRO-LIFT Pneumatic Chair, Tool Tray, 36", 300 lb. (C-3100)
- FLASH FURNITURE 30" High No Back White Metal Barstool Square Seat (CH-31320-30-WH-GG)
- BESTAR L Shaped Desk, 59.3" D, 71.1" W, 56.8" H, Bark Gray, Melamine (160851-47)
- BESTAR Bestar Executive Desk - 71" - Slate & Sandstone - Connexion Series (93400-59)
- BESTAR L Shaped Desk, 82.9" D, 71.1" W, 30.4" H, Slate/Sandstone, Melamine (93880-59)
- BESTAR Connexion 72W Narrow Desk Shell, Antigua & Black (93612-000052)
- BESTAR Lateral File with Storage Cabinet, 18.2" D, 30.1" W, 56.8" H, Bark Gray, Melamine (160870-47)
- BESTAR U Shaped Desk, 89" D, 71.1" W, 29.9" H, White, Melamine (120861-17)
- TUHOME Vilna 120 Writing Desk, Four Shelves, Light Oak/White (EDB5560)
- Bestar Desks