Bestar

L Shaped Desk, 62.8" D, 71.1" W, 66.8" H, Bordeaux/Graphite, Melamine (Discontinued)


Item requires special delivery charges. A $100.00 per item surcharge will be applied.
This Product is Discontinued
Shop for all Desks

Key Features

  • Type L Shaped Desk
  • Overall Width 71.1"
  • Overall Depth 62.8"
  • Overall Height 66.8"
  • Color Bordeaux/Graphite
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Bestar
  • MFR # 99852-39
  • Zoro # G3499977
  • UPC #
    063753036023
  • Country of Origin Canada
  • Category Desks

Dimensions

Overall Width 71.1"
Overall Depth 62.8"
Overall Height 66.8"
Height 66.8"
Width 71.1"

Description

L-Shape Workstation, Prestige + Series, Overall Width 71 in, Overall Height 66 3/4 in, Overall Depth 62 3/4 in, Number of Pedestals 2, Pedestal Location Reversible, Number of Drawers 6, Pedestal Style Full, Keyboard Shelf Yes, Color Base Bordeaux/Graphite, Color Top Bordeaux/Graphite, Base Material Melamine, Top Material Melamine, Recessed Handle, Assembly Required, Standards ANSI/BIFMA, Includes (2) File Drawers, (4) Cabinet Doors in Hutch, (4) Catch All Drawers, Grommets and Rubber Strip

Restrictions

  • This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products