Shop All Desks
Bestar
L Shaped Desk, 62-29/32" D, 71.1" W, 29.7" H, Deep Gray/Black, Melamine
Mfr # 110885-32
Zoro # G0446465
product price: $545.99
/ea
Free Shipping & Returns
$545.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type L Shaped Desk
- Overall Width 71.1"
- Overall Depth 62-29/32"
- Overall Height 29.7"
- Color Deep Gray/Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 71.1" |
Overall Depth | 62-29/32" |
Overall Height | 29.7" |
Width | 71.1" |
Height | 29.7" |
Description
L-Shaped Desk, Caster/Glide Diameter Not Applicable, Caster/Glide Type Leveling Glides, Desktop Color Black, Deep Grey, Desktop Material Particle Board, Frame Color Black, Deep Grey, Frame Material Particle Board, Includes Client Surface Yes, Includes Keyboard Tray No, Includes Modesty Panel Yes, Number of Cable Holes 2, Number of Casters/Glides 0, Number of Drawers 3, Number of Pedestals 1, Number of Shelves 0, Overall Depth 62 7/8 in, Overall Height 29 3/4 in, Overall Width 71 1/8 in
Restrictions
- This item has been restricted from sale in the following states: HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACHIM IMPORTING Achim BCTR36BU12 Buffalo Check Tier Pair - 58 in. x 36 in. (BCTR36BU12)
- RAYMOND PRODUCTS Hand Truck, V-Shaped, 240 lb. (800US)
- MONARCH SPECIALTIES Dining Table - 48"Dia / Espresso With Tempered Glass (I 1749)
- TRUE Nozzle and Screw Set (811502)
- BESTAR U Shaped Desk, 92.6" D, 71.1" W, 30.4" H, Slate/Sandstone, Melamine (93865-59)
- BESTAR Norma L-Shaped Desk, Walnut Grey & White (181420-000035)
- BESTAR Bestar L-Shaped Desk and Hutch - 66" - Dark Chocolate - Embassy Series (60853-79)
- BESTAR Connexion L-Shaped Workstation, Antigua/Black (93867-000052)
- BESTAR Connexion L-Shaped Workstation, Antigua/Black (93862-000052)
- BESTAR Bestar® Ridgely Series U-Shaped Desk With Dark Chocolate & White Chocolate Finish (52414-31)
- ALERA TECHNOLOGIES ALE 42 x 24 in. Valencia Series Mobile Workstation Desk - Espresso (VA204224ES)
- Bestar Desks