Shop All Desks
This Product is Discontinued
Bestar
L Shaped Desk, 59.3" D, 60.2" W, 29.6" H, Bark Gray/White, Melamine (Discontinued)
Mfr # 160852-4717
Zoro # G0445975
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Type L Shaped Desk
- Overall Width 60.2"
- Overall Depth 59.3"
- Overall Height 29.6"
- Color Bark Gray/White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 60.2" |
Overall Depth | 59.3" |
Overall Height | 29.6" |
Width | 60.2" |
Height | 29.6" |
Details
Type | L Shaped Desk |
Item | L-Desk,I3 Plus,1 File,Bark Gray/White |
Color | Bark Gray/White |
Material | Melamine |
Number of Drawers | 1 |
Series | I3 Plus |
Description
L-Desk,I3 Plus,1 File,Bark Gray/White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.