Shop All Desks
This Product is Discontinued
Bestar
L Shaped Desk, 59.3" D, 59.3" W, 29.7" H, White, Melamine (Discontinued)
Mfr # 29851-17
Zoro # G0391522
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Type L Shaped Desk
- Overall Width 59.3"
- Overall Depth 59.3"
- Overall Height 29.7"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 59.3" |
Overall Depth | 59.3" |
Overall Height | 29.7" |
Width | Desk: 59.3"; Bookcase: 29-1/2"; Lateral File: 28.4" |
Height | Desk: 29.7"; Bookcase: 72"; Lateral File: 30.4" |
Desk Width | 60 in |
Bookcase Width | 30 in |
Pedestal/File Cabinet Width | 29 in |
Description
Office Furniture Kit with Fixed-Height Desk, Desktop Color White, Assembly Unassembled, Bookcase Width 30 in, Desk Width 60 in, Desktop Adjustability Fixed Height
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.