Shop All Desks
Bestar
L Shaped Desk, 59-19/64" D X 59.3" W X 29.7" H, White, Melamine
Mfr # 29420-17
Zoro # G0391400
product price: $400.99
/ea
Free Shipping & Returns
$400.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type L Shaped Desk
- Overall Width 59.3"
- Overall Depth 59-19/64"
- Overall Height 29.7"
- Material Melamine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 59.3" |
Overall Depth | 59-19/64" |
Overall Height | 29.7" |
Width | 59.3" |
Height | 29.7" |
Description
L-Shaped Desk, Caster/Glide Diameter Not Applicable, Caster/Glide Type Not Applicable, Desktop Color White, Desktop Material Particle Board, Frame Color White, Frame Material Particle Board, Includes Client Surface Yes, Includes Keyboard Tray No, Includes Modesty Panel No, Number of Cable Holes 0, Number of Casters/Glides 0, Number of Drawers 2, Number of Pedestals 1, Number of Shelves 2, Overall Depth 59 1/4 in, Overall Height 29 3/4 in, Overall Width 59 1/4 in, Pedestal Location Configurable
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGN TOSCANO Sekhmet, Goddess of the Egyptian Realm Statue (WU68010)
- TRADEMARK FINE ART Lucia Heffernan 'Molly White Dog' Canvas Art, 14x19 (IC01084-C1419GG)
- FLASH FURNITURE Rectangle Training Table, 18" X 72" X 30.25", Wood Top, Wood Grain (YT-WTFT18X72-TBL-GG)
- ALATERRE FURNITURE Berkshire Natural Live Edge Wood Large Coffee Table, Weight: 75 (AWBB1220S)
- BESTAR L Shaped Desk, 59-19/64" D X 59.3" W X 29.7" H, Bark Gray, Melamine (29420-47)
- BESTAR Connexion L-Shaped Workstation, Antigua/Black (93867-000052)
- BESTAR U Shaped Desk, 92.6" D X 71.1" W X 30.4" H, Slate/Sandstone, Melamine (93865-59)
- BESTAR Norma U-Shaped Desk with Hutch, Black & Bark Gray (181852-000018)
- BESTAR Adjustable Table, 67 1/8 in D X 71 1/8 in W X White, Melamine (120858-17)
- BESTAR Prestige + 72W Narrow Desk Shell, Bark Grey & Slate (99612-000047)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Left, Right Set-up, Storage Drawers, 60"L, Work, Metal, Beige (I 7418)
- Bestar Desks