Shop All Desks
Bestar
L Shaped Desk, 59-19/64" D X 59.3" W X 29.7" H, Bark Gray, Melamine
Mfr # 29420-47
Zoro # G0391373
product price: $499.99
/ea
Free Shipping & Returns
$499.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type L Shaped Desk
- Overall Width 59.3"
- Overall Depth 59-19/64"
- Overall Height 29.7"
- Material Melamine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 59.3" |
Overall Depth | 59-19/64" |
Overall Height | 29.7" |
Width | 59.3" |
Height | 29.7" |
Description
L-Shaped Desk, Caster/Glide Diameter Not Applicable, Caster/Glide Type Not Applicable, Desktop Color Bark Grey, Desktop Material Particle Board, Frame Color Bark Grey, Frame Material Particle Board, Includes Client Surface Yes, Includes Keyboard Tray No, Includes Modesty Panel No, Number of Cable Holes 0, Number of Casters/Glides 0, Number of Drawers 2, Number of Pedestals 1, Number of Shelves 2, Overall Depth 59 1/4 in, Overall Height 29 3/4 in, Overall Width 59 1/4 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED VISUAL PRODUCTS Poster Frame, Silver, 22 x 28 in., Acrylic (UVNSF2228)
- SAFCO Stool Back Only, Black (6661BL)
- LACROSSE Lacrosse 404-3045BK 18 in. Plastic Wall Clock; Black (404-3045BK)
- LIVABLISS Outdoor Pad for Area Rug, For Outdoor Hard Surfaces (OTG-23)
- BESTAR L Shaped Desk, 59-19/64" D X 59.3" W X 29.7" H, White, Melamine (29420-17)
- BESTAR Innova 60W Desk Shell, Bark Grey (92400-000047)
- BESTAR Credenza, 23.4" D X 71.1" W X 30.4" H, Slate/Sandstone, Melamine (93612-1159)
- BESTAR U Shaped Desk, 88-39/64 D, 71.1" W, 56.8" H, Bark Gray, Melamine (160861-47)
- BESTAR Norma Desk Shell, Walnut Grey & White (181400-000035)
- BESTAR Prestige + L-Shaped Workstation with One Pedestal, Bark Gray/Slate (99872-000047)
- GLOBAL INDUSTRIAL 24 D X 48 in W X 30 in H, Laminate Top With Steel Frame (695215CH)
- Bestar Desks