Shop All Desks
Bestar
Innova 60W Desk Shell, Bark Grey
Mfr # 92400-000047
Zoro # G303444973
product price: $152.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$152.99
Free 30-Day Returns
Key Features
- Color Bark Grey
- Weight 76
- Width 59.4
- Height 30.4
- Depth 22
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 59.4 |
Height | 30.4 |
Depth | 22 |
Details
Color | Bark Grey |
Weight | 76 |
Description
This smaller Desk Shell is perfect for home offices and commercial offices because of its compact design, but it still gives you plenty of space for your supplies. The leg levelers will provide you with stability because they adapt to floor irregularities. This Desk Shell can be paired with other pieces in this collection. This office desk meets ANSI/BIFMA quality standards for safety and performance.
Restrictions
View the Lighting Facts
View the Energy Guide
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMGOOD 24 in. X 36 in. Stainless Steel Prep Table with 1.5in Backsplash (WT-2436-BS-Z)
- NATIONAL HOLIDAYS Tree Preservative (HT-100-12)
- ZORO SELECT Mini Blinds, 48" Lx 47" W, White, Vinyl (493N58)
- LIFETIME HOAN 4ft Fold-In-Half Table (4428)
- BESTAR Connexion L-Shaped Workstation, Antigua/Black (93880-000052)
- BESTAR L Shaped Desk, 59-19/64" D, 59.3" W, 29.7" H, White, Melamine (29420-17)
- BESTAR Connexion U-Shaped Workstation, Antigua/Black (93879-000052)
- BESTAR Credenza, 23.4" D, 71.1" W, 30.4" H, Slate/Sandstone, Melamine (93612-1159)
- BESTAR Orion 30W Shelving Unit with Fold-Out Desk, White & Walnut Grey (116166-000017)
- BESTAR U Shaped Desk, 92.4" D, 71.1" W, 70.1" H, White/Deep Gray, Melamine (110890-17)
- FLASH FURNITURE Computer Desk, 13" D, 25" W, 27-1/2" to 37-1/2" H, Black, Laminate (NAN-JN-2792-GG)
- Bestar Desks