Shop All Desks
Bestar
Hutch with Frosted Glass Door, 18.2" D, 30.1" W, 28.3" H, White
Mfr # 160521-1117
Zoro # G0445844
product price: $264.99
/ea
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Hutch with Frosted Glass Door
- Overall Width 30.1"
- Overall Depth 18.2"
- Overall Height 28.3"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 30.1" |
Overall Depth | 18.2" |
Overall Height | 28.3" |
Height | 28.3" |
Width | 30.1" |
Details
Type | Hutch with Frosted Glass Door |
Item | I3 Plus Hutch,Frosted Glass Doors,White |
Color | White |
Frame Material | Glass |
Series | I3 Plus |
Description
I3 Plus Hutch,Frosted Glass Doors,White
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICESOURCE 30.00'' W, 96.00'' L, 29.00'' H, Gray with Charcoal Legs (FBM3096GR)
- WHITMOR 25X21X11 Blanket Bag (5003-09)
- FLOORTEX Chair Mat 48"x118", for Hard Floor/Carpet (FR1230025EV)
- HOTEL GRAND 700 Thread Count White Down Comforter, Ivory, King (018128)
- BESTAR Orion 30W Shelving Unit with Fold-Out Desk, Bark Gray & Graphite (116166-000047)
- BESTAR U Shaped Desk, 95-1/2" D, 66" W, 66-1/2" H, White Chocolate (46410-31)
- BESTAR Bestar L-Shaped Desk W/ Keyboard Shelf - 66" - Dark Chocolate - Embassy Series (60852-79)
- BESTAR Equinox L-Shaped Desk, Bark Gray/White (115420-000047)
- BESTAR L Shaped Desk, 68.9" D, 71.1" W, 29.7" H, Deep Gray/Black, Melamine (110891-32)
- BESTAR L Shaped Desk, 71.1" D, 71.1" W, 29.9" H, Bark Gray, Melamine (120863-47)
- BESTAR L Shaped Desk, 59.3" D, 71.1" W, 56.8" H, Bark Gray, Melamine (160851-47)
- Bestar Desks