Shop All Desks
This Product is Discontinued
Bestar
Gemma 2-Piece L-Shaped Desk and Bookcase, Antigua (Discontinued)
Mfr # 107851-000052
Zoro # G4492662
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
This Product is Discontinued
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
This collection is the perfect addition to your home office or workplace. Each piece in this collection provides storage options to create an organized and cohesive workspace. The abundant storage options help you stay organized and productive, without compromising the style of your office. The simple crisp lines of this collection add an elegant and modern feel to your space to create both an organized and stylish office.
Desk: 59.5" W x 59.5" D x 60.7" H. This modern L-shaped desk with hutch keeps everything close at hand, but neatly put away thanks to the abundant storage provided. Durable 1" commercial grade top surface with melamine finish that resists scratches, stains and wear. Meets or exceeds ANSI/BIFMA safety and performance standards. Silver-painted steel handles. Keep your workspace tidy and organized thanks to 9 open storage areas in the credenza and hutch. The utility drawer and the legal/letter file drawer on ball-bearing slides. Finished back. Hutch: 59.5" W x " D x 60.7" H. Return table 59.5" W x 23.4" D x 29.7" H. Made from laminated, high-density commercial-grade particle board, compliant with Carb phase 2.
Bookcase: 23.4" W x 14.5" D x 60.7" H. This modern bookcase is made from laminated, high-density commercial-grade particle board, compliant with Carb phase 2. Meets or exceeds ANSI/BIFMA safety and performance standards. The bookcase offers 4 open storage compartments to keep your room clutter-free. 2 fixed shelves and 2 adjustable shelves to maximize your storage options. Each shelf, including the top of the bookcase, can support up to 25 lb of distributed weight. Finished back.
Desk: 59.5" W x 59.5" D x 60.7" H. This modern L-shaped desk with hutch keeps everything close at hand, but neatly put away thanks to the abundant storage provided. Durable 1" commercial grade top surface with melamine finish that resists scratches, stains and wear. Meets or exceeds ANSI/BIFMA safety and performance standards. Silver-painted steel handles. Keep your workspace tidy and organized thanks to 9 open storage areas in the credenza and hutch. The utility drawer and the legal/letter file drawer on ball-bearing slides. Finished back. Hutch: 59.5" W x " D x 60.7" H. Return table 59.5" W x 23.4" D x 29.7" H. Made from laminated, high-density commercial-grade particle board, compliant with Carb phase 2.
Bookcase: 23.4" W x 14.5" D x 60.7" H. This modern bookcase is made from laminated, high-density commercial-grade particle board, compliant with Carb phase 2. Meets or exceeds ANSI/BIFMA safety and performance standards. The bookcase offers 4 open storage compartments to keep your room clutter-free. 2 fixed shelves and 2 adjustable shelves to maximize your storage options. Each shelf, including the top of the bookcase, can support up to 25 lb of distributed weight. Finished back.
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.