Shop All Desks
Bestar
Executive Desk, 29.8" D, 71.1" W, 30.4" H, Slate/Sandstone, Melamine
Mfr # 93850-59
Zoro # G2182610
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
$712.99
Free 30-Day Returns
Key Features
- Type Executive Desk
- Overall Width 71.1"
- Overall Depth 29.8"
- Overall Height 30.4"
- Color Slate/Sandstone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Width | 71.1" |
Overall Depth | 29.8" |
Overall Height | 30.4" |
Height | 30.4" |
Width | 71.1" |
Description
Executive Desk, Caster/Glide Diameter Not Applicable, Caster/Glide Type Not Applicable, Desktop Color Sandstone, Slate, Desktop Material Particle Board, Frame Color Sandstone, Slate, Frame Material Particle Board, Includes Client Surface Yes, Includes Keyboard Tray Yes, Includes Modesty Panel Yes, Number of Cable Holes 4, Number of Casters/Glides 0, Number of Drawers 3, Number of Pedestals 2, Number of Shelves 0, Overall Depth 29 3/4 in, Overall Height 30 3/8 in, Overall Width 71 1/8 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIGGIES SCENES Window Well Scenes-Carolina Coast, 120 in wide x 60 in high (BG-WW-CCT-120)
- BAXTON STUDIO Jaden ModernBlack Plastic and Black Metal Dining Chair Set (4PC) (194-4PC-12030-ZORO)
- RAYNOR MARKETING Eurotech 24/7 Executive High Back Chair - Charcoal Fabric (24/7-CHARDOVE)
- DOBA-BNT Saddle Seat 24 Inch Stool - Black (SA19511)
- BESTAR L Shaped Desk, 68.9" D, 71.1" W, 29.7" H, Deep Gray/Black, Melamine (110891-32)
- BESTAR U Shaped Desk, 92.4" D, 71.1" W, 70.1" H, Deep Gray/Black, Melamine (110889-32)
- BESTAR Bestar® Ridgely Series U-Shaped Desk With Dark Chocolate & White Chocolate Finish (52414-31)
- BESTAR L Shaped Desk, 62.9" D, 71.1" W, 70.1" H, Deep Gray/Black, Melamine (110886-32)
- BESTAR Bestar L Desk W/ Pedestal - 71" - Slate & Sandstone - Connexion Series (93880-1459)
- BESTAR L Shaped Desk, 70.9" D, 71.1" W, 30-13/32" H, Slate/Sandstone, Melamine (93885-59)
- HON HON® Hutch with Doors - 48"W x 14-5/8D x 37-1/8H Mahogany - 10500 Series (HON105323NN)
- Bestar Desks