Shop All Desks
Bestar
Executive Desk, 29.3" D, 71.1" W, 29.6" H, Bark Gray, Melamine
Mfr # 160400-1147
Zoro # G0445792
original price:
$359.99
11% off
Free Shipping & Returns
$318.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Executive Desk
- Overall Width 71.1"
- Overall Depth 29.3"
- Overall Height 29.6"
- Color Bark Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Width | 71.1" |
Overall Depth | 29.3" |
Overall Height | 29.6" |
Width | 71.1" |
Height | 29.6" |
Details
Type | Executive Desk |
Item | Executive Desk,I3 Plus,Bark Gray |
Color | Bark Gray |
Material | Melamine |
Series | I3 Plus |
Product Type | Executive Desk,I3 Plus,Bark Gray |
Description
Executive Desk,I3 Plus,Bark Gray
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGN TOSCANO Immortals Tusk Oliphant (PD1429)
- DMI Bed Wedge, Wht, 24inLx10inH (802-8027-1900)
- REGISTRY Alarm Clock, , Black (T-1949)
- ICEBERG Square CaféWorks™ Table, Gray - 36" Square x 29"H, 36" W, 36" L, 29" H, Laminated Melamine Top (65617)
- BESTAR Bestar Pro-Biz 183W 6-Person Office Cubicles with Low Privacy Panels in white (100873C-17)
- BESTAR Equinox L-Shaped Desk, Antigua/White (115420-000052)
- BESTAR U Shaped Desk, 88-39/64 D, 71.1" W, 56.8" H, Bark Gray, Melamine (160861-47)
- BESTAR U Shaped Desk, 88.6" D, 71.1" W, 29.6" H, Bark Gray, Melamine (160860-47)
- BESTAR Aquarius Computer Desk, Rustic Brown/Graphite (114400-000009)
- BESTAR L Shaped Desk, 65" D, 62.6" W, 62.8" H, Bark Gray, Melamine (88420-47)
- LINEA ITALIA Curved Reception Desk with Counter, Clear Panel, 72”W x 32”D, White (ZUS310)
- Bestar Desks