Shop All Desks
This Product is Discontinued
Bestar
Executive Desk, 29-1/2" D, 71-7/64" W, 29-29/32" H, Bark Gray, Melamine (Discontinued)
Mfr # 120875-47
Zoro # G2157200
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Executive Desk
- Overall Width 71 7/64 in
- Overall Depth 29 1/2 in
- Overall Height 29 29/32 in
- Color Bark Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Width | 71 7/64 in |
Overall Depth | 29 1/2 in |
Overall Height | 29 29/32 in |
Width | 71-7/64" |
Details
Type | Executive Desk |
Item | Office Desk Set |
Color | Bark Gray |
Material | Melamine |
Number of Drawers | 2 |
Green Certification or Other Recognition | Forest Stewardship Council (FSC) Certified |
Keyboard Shelf | No |
Series | Pro-Linea |
Includes | Table, 2-Shelf Bookcase, Lateral File, with Letter/Legal Filing System, Ball-Bearing Slides, One Lock, Square Metal Legs with Levelers |
Color Base | Bark Gray |
Base Material | Commercial Grade Particle Board |
Assembly | Required |
Standards | ANSI/BIFMA |
Number of Pedestals | 0 |
Color Top | Bark Gray |
Handle | Metal Pull |
Top Material | Melamine and Commercial Grade Particle Board |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Description
Office Desk Set, Number of Drawers 2, Number of Pedestals 0, Overall Depth 29 1/2 in, Overall Height 29 29/32 in, Overall Width 71 7/64 in, Standards ANSI/BIFMA, Assembly Required
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.