Shop All Desks
Bestar
Equinox L-Shaped Desk, Bark Gray/White
Mfr # 115420-000047
Zoro # G4452078
product price: $703.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$703.99
Free 30-Day Returns
Key Features
- Type L Shaped Desk
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Type | L Shaped Desk |
Description
This desk is perfect if you are looking to maximize productivity and space in your office. It features a layered work surface to provide ample room for all your work activities. Durable 1" commercial grade top surface with melamine finish that resists scratches, stains and wear. The layered work surface provides ample room for activities. Drawers on full-extension ball-bearing slides. Includes 1 grommet for wire management and 1 dual power/USB module. The credenza features 1 closed storage area with 1 adjustable shelf, 1 open storage area with 1 adjustable shelf, 1 utility drawer (12. 1" W x 2. 2" H x 15" D) and 1 file drawer (12. 1 W x 8. 75" H x 15" D) with letter/legal filing system. Sturdy construction. Leg levelers to adapt to any floor irregularities. Aluminum handles. The unit is fully reversible. Finished back. Made from high-density commercial-grade particle board compliant with CARB phase 2. Meets or exceeds ANSI/BIFMA performance standards. Excellent customer support. Assembly required (2 people).
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INFINITY INSTRUMENTS Retro Round Saffron - 9.5" Retro Metal Wall Clock (10940SY)
- MANTUA Twin Rake Style Headboard, Golden Oak (HB33-RO)
- R & R TEXTILE Hand Towel, 16x27 In, Brown, PK12 (71623)
- REGENCY Supernova Tablet Arm Loveseat- Grey/Ash Grey (7702NSAGGY)
- BESTAR Norma Desk Shell, Black & Bark Gray (181400-000018)
- BESTAR Pro-Linea 72W Credenza with 3 Drawers, Bark Grey (120611-1147)
- BESTAR L Shaped Desk, 65" D, 62.6" W, 62.8" H, Bark Gray, Melamine (88420-47)
- BESTAR Equinox L-Shaped Desk, Antigua/White (115420-000052)
- BESTAR L Shaped Desk, 59-19/64" D, 71.1" W, 29.6" H, Bark Gray, Melamine (160850-47)
- BESTAR Credenza, 18.2" D, 71.1" W, 28-1/2" H, White, Melamine (160610-1117)
- HON Pedestal Desk, 36 in D, 72" W, 29.5" H, Harvest, Woodgrain Laminate (H10593.CC)
- Bestar Desks