Bestar

Equinox 3-Piece L-Shaped Desk and Two Bookcases, Bark Gray/White (Discontinued)


Item requires special delivery charges. A $100.00 per item surcharge will be applied.
This Product is Discontinued
Shop for all Desks
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Bestar
  • MFR # 115851-000047
  • Zoro # G4492714
  • UPC #
    63753064934
  • Country of Origin Canada
  • Category Desks

Description

This desk is perfect if you are looking to maximize productivity and space in your office. It features a layered work surface to provide ample room for all your work activities. The stylish bookcase create a chic and sophisticated office environment.
Desk: 71.1" W x 56" D x 29.6" H. Durable 1" commercial grade top surface with melamine finish that resists scratches, stains and wear. The layered work surface provides ample room for activities. Drawers on full-extension ball-bearing slides. Includes 1 grommet for wire management and 1 dual power/USB module. The credenza features 1 closed storage area with 1 adjustable shelf, 1 open storage area with 1 adjustable shelf, 1 utility drawer (12. 1" W x 2. 2" H x 15" D) and 1 file drawer (12. 1 W x 8. 75" H x 15" D) with letter/legal filing system. Sturdy construction. Leg levelers to adapt to any floor irregularities. Aluminum handles. The unit is fully reversible. Finished back. Made from high-density commercial-grade particle board compliant with CARB phase 2. Meets or exceeds ANSI/BIFMA performance standards. Excellent customer support. Assembly required (2 people).
Each Bookcase: 35.4" W x 11.5" D x 60.8" H. This cabinet is ideal for saving space in tight areas. Interior is divided vertically into 2 sections (16. 7" W) with 3 adjustable shelves each to increase storage possibilities. The sliding door allows efficient space utilization. Leg levelers to adapt to any floor irregularities. Made from high-density commercial-grade particle board, compliant with CARB phase 2. The cabinet meets or exceeds ANSI/BIFMA performance standards.

Restrictions

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
  • This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products