Shop All Bed Frames
This Product is Discontinued
Bestar
Edge Full Murphy Bed with 2 Storage Units (102W), White (Discontinued)
Mfr # 70893-17
Zoro # G703452363
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Color White
- Weight 565
- Height 84.5
- Width 101.2
- Depth 20.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestar
- MFR # 70893-17
- Zoro # G703452363
- UPC # 63753048040
- Country of Origin Canada
- Category Bed Frames
Dimensions
Height | 84.5 |
Width | 101.2 |
Depth | 20.1 |
Details
Color | White |
Weight | 565 |
Description
This comfortable Full Murphy Bed can be slept on every night. The bed folds up and down safely thanks to the dual piston system, and the Euroslat mattress support system increases the sleepers’ comfort for a good night’s sleep. The bed accommodates most standard Full mattresses (8-10 inches thick, 60-90 lb, 54 x 75 inches) and supports up to 1000 lb (including mattress). It is best to assign a clearance of 30 to 36 inches around the open bed for easy movement. The cabinet must be anchored to a wall with a minimum ceiling height of 86. 6 inches. Each Storage Unit offers 2 fixed and 4 adjustable shelves with 1 door to store clothing, linen, or more.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.