Shop All Bed Frames
This Product is Discontinued
Bestar
Edge 91W Queen Murphy Bed and Storage Unit with Drawers (90W), White (Discontinued)
Mfr # 70884-17
Zoro # G203452368
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Color White
- Height 89.4
- Weight 579
- Depth 20.1
- Width 90.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestar
- MFR # 70884-17
- Zoro # G203452368
- UPC # 63753054133
- Country of Origin Canada
- Category Bed Frames
Dimensions
Height | 89.4 |
Depth | 20.1 |
Width | 90.1 |
Details
Color | White |
Weight | 579 |
Description
This sturdy and comfortable Queen Murphy Bed can be slept on every night. The bed folds up and down safely thanks to the dual piston system. The Euroslat mattress support system increases comfort for a good night’s sleep. The wall bed accommodates most standard Queen mattresses (8-12 inches thick, 60-90 lb, 60 x 80 inches) and supports up to 1000 lb (including mattress). It is best to assign a clearance of 30 to 36 inches around the open bed. The cabinet must be anchored to a wall with a minimum ceiling height of 91. 4 inches. The Storage Unit offers 1 adjustable and 2 fixed shelves, 1 reversible door, 1 clothing rod, and 2 sturdy drawers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.