Shop All Sofas & Love Seats
Bestar
Edge 73W Full Murphy Bed and a Sofa, White
Mfr # 70720-000017
Zoro # G903452446
product price: $2,500.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,500.99
Free 30-Day Returns
Key Features
- Weight 465
- Color White
- Depth 53.6
- Width 72.5
- Height 84.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestar
- MFR # 70720-000017
- Zoro # G903452446
- UPC # 63753058872
- Country of Origin Canada
- Category Sofas & Love Seats
Dimensions
Depth | 53.6 |
Width | 72.5 |
Height | 84.5 |
Details
Weight | 465 |
Color | White |
Description
This set includes a Full Murphy Bed and a Sofa. Full Murphy BedCreate a multifunctional room in your home with a Murphy bed from the Bestar Edge Collection. A unique blend of versatility and efficiency with a trendy design. Start saving space today and enjoy more space now! The mechanism provides simplified assembly of the Murphy Bed. Increased comfort due to Euroslat mattress support system. Simple and safe dual piston system makes opening and closing user-friendly. Easy to use; use the handle to pull the bed towards you to lower the bed and flip the leg down onto the floor. Accommodates most standard Full mattresses. The mattress must meet the following requirements:Thickness between 20. 3 and 25. 4 cm (8 and 10 in). Weight between 27. 2 and 40. 8 kg (60 and 90 lb). Size of 190. 5 cm (L) x 137 cm (W) (75 x 54 in). No futons. The bed when opened will require a clearance of 87. 5“ from the wall extending into the room. The minimum height required of the ceiling is 861⁄2 in. Bed must be secured to the wall into wood or metal studs. Mattress not included. Box spring not required. Assembly required. Easy to install. Sofa for Full Murphy Bed - fabric WE3QUALITY MATERIALS: Suspension is made with 9-gauge sinuous coils. Seat cushions are filled with non-glue cotton covered with D30 foam. 2” high plastic or chrome legs. Hardwood frame. SPACE-SAVER: The sofa and murphy bed combination is the perfect solution for making the most out of your space. It offers both a place to sit and a place to sleep in very little space. To fold out the bed, simply remove the cushions and lower the bed. COMPATIBLE: The sofa can be used as an add-on to any of Bestar’s full murphy bed. Alternatively, it can be placed against a wall. You can choose either plastic or chrome legs. COMFORTABLE: The seat Cushions are 7. 9” thick. All fabrics have a heavy duty backing. No nails are used, only staples. NOTE: Pre-assembled, except the legs. Overall dimensions: 72. 5” W x 33. 5” D x 39” H. Must be placed against a murphy bed or a wall to support the back cushions. Cannot be placed in the middle of a room since it does not have a backrest. Make you murphy bed even more functional by placing this sofa against it. The resulting murphy bed/sofa combination is the perfect solution for making the most out of a very small space. It offers a place to sit, rest, lay down or sleep. Sit comfortably during the day, and when it’s
Restrictions
View the Lighting Facts
View the Energy Guide
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH Lulworth T-180 Standard Pillowcases , 12PK (T180-4236)
- DEFLECTO Literature Floor Stand, 6 Compartments, 13"x16-1/2"x49", BK (DEF693104)
- TRADEMARK FINE ART Sylvie Demers 'La Vie Comme Un Passage' Canvas Art, 24x24 (ALI15133-C2424GG)
- HIRSH 15" W 3 Drawer File Cabinet, Black, Letter (19303)
- BESTAR Pur Queen Murphy Bed, Two Storage Units And A Sofa (115“) (26783-000017)
- BESTAR Bestar Universel 78W Sofa for Queen Murphy Bed (no backrest) in grey (AC-1070-25)
- BESTAR Nebula 78W Queen Murphy Bed and a Sofa, White (25721-000017)
- BESTAR Nebula 73W Full Murphy Bed and a Sofa, White (25720-000017)
- DREAMSEAT Silver Loveseat with Pittsburgh Steelers Helmet Logo (XZ7759003LSCDBK-PSNFL21042)
- BAXTON STUDIO Arvid Brown Upholstered 2-Piece Wood Dining Corner Sofa Bench (164-10550)
- BAXTON STUDIO Sorrento Blue Velvet Upholstered Walnut Finished Wooden 3-seater Sofa (160-9940)
- Bestar Sofas & Love Seats