Shop All Desks
Bestar
Credenza, 23.4" D X 71.1" W X 30.4" H, Slate/Sandstone, Melamine
Mfr # 93612-1159
Zoro # G0732133
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Credenza
- Overall Width 71.1"
- Overall Depth 23.4"
- Overall Height 30.4"
- Color Slate/Sandstone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 71.1" |
Overall Depth | 23.4" |
Overall Height | 30.4" |
Height | 30.4" |
Width | 71.1" |
Description
Credenza, Caster/Glide Diameter Not Applicable, Caster/Glide Type Not Applicable, Desktop Color Sandstone, Slate, Desktop Material Particle Board, Frame Color Sandstone, Slate, Frame Material Particle Board, Includes Client Surface Yes, Includes Keyboard Tray No, Includes Modesty Panel Yes, Number of Cable Holes 1, Number of Casters/Glides 0, Number of Drawers 0, Number of Pedestals 0, Number of Shelves 0, Overall Depth 23 3/8 in, Overall Height 30 3/8 in, Overall Width 71 1/8 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INFINITY INSTRUMENTS Orb Spoke - 15" Round Wall Clock, Open Face Design, Metal Spokes with Silver Orbs (15353SV)
- KARTRI Shower Curtain, San Crepe, 36x72, White (SCB-1)
- BOSS Fabric Task Chair, 21 1/2-, Adjustable, Black (B6338)
- TENNSCO Legal Size Add-On Unit (1588AC)
- BESTAR Connexion 72W Desk Shell, Antigua & Black (93400-000052)
- BESTAR L Shaped Desk, 82.9" D X 71.1" W X 65.9" H, Slate/Sandstone, Melamine (93867-59)
- BESTAR Equinox L-Shaped Desk, Antigua/White (115420-000052)
- BESTAR U Shaped Desk, 93-39/64" D X 65" W X 65.9" H, Dark Chocolate, Melamine (52414-79)
- BESTAR U Shaped Desk, 92.4" D, 71.1" W, 70.1" H, White/Deep Gray, Melamine (110890-17)
- BESTAR L Shaped Desk, 70.9" D X 71.1" W X 65.9" H, Slate/Sandstone, Melamine (93886-59)
- FLASH FURNITURE Folding Training Table, 72" D X 18" W X 30" H, Mahogany, Melamine, Table Top: Laminate (YT-1872-MEL-WAL-GG)
- Bestar Desks