Shop All Desks
Bestar
Credenza, 23.4" D, 71.1" W, 65.9" H, Slate/Sandstone, Melamine
Mfr # 93860-59
Zoro # G2182516
original price:
$854.76
10% off
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$762.99
Free 30-Day Returns
Key Features
- Type Credenza
- Overall Width 71.1"
- Overall Depth 23.4"
- Overall Height 65.9"
- Color Slate/Sandstone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Width | 71.1" |
Overall Depth | 23.4" |
Overall Height | 65.9" |
Height | 65.9" |
Width | 71.1" |
Hutch Width | 71 in |
Description
Credenza, Caster/Glide Diameter Not Applicable, Caster/Glide Type Not Applicable, Desktop Color Sandstone, Slate, Desktop Material Particle Board, Frame Color Sandstone, Slate, Frame Material Particle Board, Includes Client Surface Yes, Includes Keyboard Tray No, Includes Modesty Panel Yes, Number of Cable Holes 1, Number of Casters/Glides 0, Number of Drawers 3, Number of Pedestals 2, Number of Shelves 2, Overall Depth 23 3/8 in, Overall Height 65 7/8 in, Overall Width 71 1/8 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACHIM IMPORTING Achim MFG232WH02 32 x 64 in. Cordless GII Madera Falsa 2 in. Faux Wood Plantation Blind - White (MFG232WH02)
- TRADEMARK FINE ART Nadav Jonas 'Mountain Horizon Exposure' Canvas Art, 35x35 (1X09467-C3535GG)
- THESIS Thesis Ultra Plush Solid Blanket (00142)
- TECHNI MOBILI Techni Mobili RTA-80X5-SG Techni Mobili Executive High Back Chair with Headrest - Silver Grey (RTA-80X5-SG)
- BESTAR Pro-Linea 72W Credenza with 3 Drawers, Bark Grey (120611-1147)
- BESTAR Norma Desk Shell, Black & Bark Gray (181400-000018)
- BESTAR Credenza, 23.4" D, 71.1" W, 30.4" H, Slate/Sandstone, Melamine (93612-1159)
- BESTAR Connexion Height Adjustable L-Desk with Hutch, Antigua/Black (93886-000052)
- BESTAR U Shaped Desk, 92.4" D, 71.1" W, 29.7" H, Deep Gray/Black, Melamine (110888-32)
- BESTAR L Shaped Desk, 59-19/64" D, 59.3" W, 29.7" H, White, Melamine (29420-17)
- UTOPIA ALLEY 31.5 x 7 x 31.5 in. Fold-Out Convertible Desk with Large Storage Cabinet, White (UT585496)
- Bestar Desks