Shop All Desks
Bestar
Credenza, 18.2" D, 71.1" W, 28-1/2" H, White, Melamine
Mfr # 160610-1117
Zoro # G0445713
product price: $382.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$382.99
Free 30-Day Returns
Key Features
- Type Credenza
- Overall Width 71.1"
- Overall Depth 18.2"
- Overall Height 28-1/2"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 71.1" |
Overall Depth | 18.2" |
Overall Height | 28-1/2" |
Width | 71.1" |
Height | 28-1/2" |
Details
Type | Credenza |
Item | Credenza I3 Plus,White |
Color | White |
Material | Melamine |
Number of Drawers | 2 |
Series | I3 Plus |
Product Type | Credenza I3 Plus,White |
Description
Credenza I3 Plus,White
Restrictions
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Emma Scarvey 'Farmhouse Wreath Ii' Canvas Art, 18x18 (WAG09563-C1818GG)
- RAYMOND PRODUCTS Stacking Chair Truck, 600 lb., 44-1/2 x 6 (770US)
- ALTO-SHAAM Fuse, 6.3A (FU-33452)
- ALATERRE FURNITURE 21" D, 32 W, 30 H, Rustic Natural/Black, Solid Birch Wood and Metal (AMBA0520)
- BESTAR U Shaped Desk, 89" D, 71.1" W, 68.8" H, Bark Gray, Melamine (120880-47)
- BESTAR Equinox L-Shaped Desk, Antigua/White (115420-000052)
- BESTAR Prestige + Height Adjustable L-Desk with Hutch, Bark Gray/Slate (99886-000047)
- BESTAR U Shaped Desk, 92.6" D, 71.1" W, 30.4" H, White/Chocolate, Melamine (99871-52)
- BESTAR Prestige + U-Shaped Workstation with One Pedestal, Bark Gray/Slate (99871-000047)
- BESTAR Norma U-Shaped Desk with Hutch, Black & Bark Gray (181852-000018)
- TUHOME Zambia Wall Desk, Single Shelf, Mahogany/White (EGB5969)
- Bestar Desks