Shop All Desks
Bestar
Connexion U-Shaped Workstation, Antigua/Black
Mfr # 93879-000052
Zoro # G4452376
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,109.99
Free 30-Day Returns
Key Features
- Type U Shaped Desk
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Type | U Shaped Desk |
Description
Connexion is a contemporary and durable collection that features a wide variety of configuration options that will adapt to your specific needs. The desk is made of durable 1" commercial grade work surface with melamine finish that resist scratches, stains and wear. The bow front desk offers additional space. It features an impact resistant thick PVC edge. Grommets and a rubber strip are available on the station for efficient wire management. The executive desk, the credenza, the hutch and the bridge meet or exceed ANSI/BIFMA performance standards. The hutch for credenza offers two flip up doors, large closed storage space, efficient wire management and two large paper shelves. The doors are fitted with strong lift up hardware. The pedestal offers two utility drawers and one file drawer with letter/legal filing system. One lock secures bottom two drawers. The drawers and the keyboard shelf are on ball-bearing slides for a smooth and quiet operation. The station is fully reversible.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAIN Rectangle Tables > Training Tables > Cain Training Tables, 48 X 24 X 29, Wood|Metal Top, Maple (MTRCT4824PL)
- TRADEMARK FINE ART Benny Pettersson 'Before People Wake' Canvas Art, 22x32 (1X03034-C2232GG)
- ALATERRE FURNITURE MOD 60"W 6-Drawer Double Dresser (AJMD0320WH)
- MANTUA Head/Footboard Brackets Bed Base, PR (PBHB)
- BESTAR Norma L-Shaped Desk, Black & Bark Gray (181420-000018)
- BESTAR Prestige + 40W Return Table, Bark Grey & Slate (99810-000047)
- BESTAR U Shaped Desk, 92.6" D, 71.1" W, 30.4" H, White/Chocolate, Melamine (99871-52)
- BESTAR Prestige + U-Shaped Workstation with One Pedestal, Bark Gray/Slate (99871-000047)
- BESTAR U Shaped Desk, 89" D, 71.1" W, 68.8" H, Bark Gray, Melamine (120880-47)
- BESTAR L Shaped Desk, 69.2" D, 71.1" W, 30.4" H, White/Chocolate, Melamine (99860-52)
- SAFCO Safco® Medina 72"W Rectangle Straight Desk 72"W x 36"D x 29-1/2"H Gray Steel (MNDS72LGS)
- Bestar Desks