Shop All Desks
Bestar
Connexion L-Shaped Workstation, Antigua/Black
Mfr # 93867-000052
Zoro # G4452394
product price: $916.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$916.99
Free 30-Day Returns
Key Features
- Type L Shaped Desk
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Type | L Shaped Desk |
Description
Connexion is a contemporary and durable collection that features a wide variety of configuration options that will adapt to your specific needs. The desk is made of durable 1" commercial grade work surface with melamine finish that resist scratches, stains and wear. It features an impact resistant thick PVC edge. Grommets and a rubber strip are available on the station for efficient wire management. The credenza, the hutch and the return table meet or exceed ANSI/BIFMA performance standards. The hutch for credenza offers two flip up doors, large closed storage space, efficient wire management and two large paper shelves. The doors are fitted with strong lift up hardware. The oversized pedestal offers two file drawers with letter/legal filing system. The drawers and the keyboard shelf are on ball-bearing slides for a smooth and quiet operation. The station is fully reversible.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Nerissa Modern Wenge Brown Finished Coffee Table (146-8281)
- BAXTON STUDIO Valle White Faux Fur Upholstered Gold Finished Metal Ottoman (161-10285)
- BOUNCYBANDS Wiggle Feet Sensory Cushion (WFBL)
- TRADEMARK FINE ART Victoria Borges 'Garden Goat I' Canvas Art, 14x14 (WAG13403-C1414GG)
- BESTAR Universel 60W Table Desk with Square Metal Legs, Bark Grey (65865-47)
- BESTAR Bestar U-Shaped Desk W/ Lateral File and Bookcase - Dark/White Chocolate - Ridgeley Series (52850-31)
- BESTAR L Shaped Desk, 70.9" D, 71.1" W, 30-13/32" H, Slate/Sandstone, Melamine (93885-59)
- BESTAR Credenza, 23.4" D, 71.1" W, 30.4" H, Slate/Sandstone, Melamine (93612-1159)
- BESTAR Prestige + U-Shaped Workstation with One Pedestal, Bark Gray/Slate (99871-000047)
- BESTAR Prestige + 40W Desk Bridge, Bark Grey & Slate (99820-000047)
- OFFICESOURCE Riveted Collection Industrial Desk with Metal X Base and Metal Mesh Modesty Panel - 60"W (HID3060DB)
- Bestar Desks