Shop All Desks
Bestar
Connexion Height Adjustable L-Desk, Antigua/Black
Mfr # 93885-000052
Zoro # G4452428
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,059.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
Connexion is a contemporary and durable collection that features a wide variety of configuration options that will adapt to your specific needs. The desk is made of a durable 1" commercial grade work surface with melamine finish that resist scratches, stains and wear. The electric mechanism allows you to quickly and quietly adjust the height of the table from 28" to 45". The control button is located on the front edge of the work surface for an easy access. Voltage : 110V. The L-Desk features an impact resistant PVC edge, classic moldings and a modesty panel on the credenza. Grommet is available on the credenza for efficient wire management. The pedestal offers two utility drawers and one file drawer with letter/legal filing system. Drawers on ball-bearing slides for smooth and quiet operation. One lock secures bottom two drawers. The credenza and the height adjustable table meet or exceed ANSI/BIFMA performance standards. The station is fully reversible.Overall dimensions : 71.1" x 70.9" x 30.4". Credenza : 71.1" x 22.4" x 30.4". Height adjustable table : 47.6" x 24" x 28" to 45".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALERA Straight Front Desk, 29-1/2" D, 65" W, 29-1/2" H, Espresso, Textured Woodgrain Laminate (VA216630ES)
- FLASH FURNITURE Black Side Chair, 19.75 W 24" L 34.75 H, Fixed, Mesh Seat, Contemporary Series (GO-515-2-GG)
- BARRICKS Square Folding Table, 36" X 36" X 30", Walnut/Black Top, Laminate (CL36-WA)
- TRADEMARK FINE ART Emma Scarvey 'Sea Glass Sandbar II' Canvas Art, 18x18 (WAG14580-C1818GG)
- BESTAR Credenza, 23.4" D, 71.1" W, 65.9" H, Slate/Sandstone, Melamine (93860-59)
- BESTAR Innova Plus L-Shaped Desk, Bark Gray (92421-47)
- BESTAR U Shaped Desk, 93.6" D, 65" W, 65.9" H, White Chocolate, Melamine (52850-31)
- BESTAR Norma L-Shaped Desk, Walnut Grey & White (181420-000035)
- BESTAR Connexion U-Shaped Workstation, Antigua/Black (93865-000052)
- BESTAR Connexion L-Shaped Workstation with Lateral File, Antigua/Black (93883-000052)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, Storage Drawers, L Shape, Work, Laptop, Metal, Grey, Black (I 7160)
- Bestar Desks