Shop All Accent Furniture and Storage
Bestar
Connexion 71W Hutch for Narrow Desk Shell, Antigua & Black
Mfr # 93510-000052
Zoro # G903452231
product price: $248.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$248.99
Free 30-Day Returns
Key Features
- Color Antigua & Black
- Weight 105
- Width 70.6
- Height 35.5
- Depth 13.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestar
- MFR # 93510-000052
- Zoro # G903452231
- UPC # 63753058827
- Country of Origin Canada
- Category Accent Furniture and Storage
Dimensions
Width | 70.6 |
Height | 35.5 |
Depth | 13.4 |
Details
Color | Antigua & Black |
Weight | 105 |
Description
This Hutch is specifically designed as an add-on for the Connexion 72W Narrow Desk Shell. This Hutch is the perfect way to help you organize your office desk. In the paper shelves, you can store miscellaneous paperwork. The rubber strip keeps your wires and chargers on hand. Adding a Hutch to your desk is really one of the best ways to save space on your work surface and to use up valuable vertical space that might otherwise go unused. This piece is tested to meet ANSI/BIFMA quality standards for safety and performance.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNS OF DISTINCTION Small Square Brass Slipper Cup - Satin Brass (01SLPR106SB1)
- ALERA Alera Steel Desk - Single Right Pedestal - 45-1/4inW x 24inD x 29-1/2inH - Mocha/Black (SD4524BM)
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - King - Chocolate (1300)
- KENNEY MFG No Tools Decorative Shower Curtain Rod, 42-72", Polished Pewter (KN60966NP)
- BESTAR Prestige + 72W Hutch for Desk Shell, Bark Grey & Slate (99520-000047)
- BESTAR Norma Hutch, Walnut Grey & White (181520-000035)
- BESTAR Cielo 20W 19.5“ Low Storage Unit, Bark Grey & White (80169-1147)
- BESTAR Lumina 24W Storage Unit with 2 Drawers, White Chocolate (85160-31)
- BESTAR Lumina 24W Storage Unit with 2 Drawers, White (85160-17)
- BAXTON STUDIO Faron Traditional Farmhouse Two-Tone Distressed White Finished Wood 3-Drawer Storage Cabinet (188-11730-ZORO)
- BAXTON STUDIO Calypso Mid-Century White and Walnut Wood 4-Drawer Storage Chest (137-7500)
- Bestar Accent Furniture and Storage