Shop All File Cabinets
Bestar
Connexion 16W Add-On Pedestal with 3 Drawers, Antigua & Black
Mfr # 93621-000052
Zoro # G903452477
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Antigua & Black
- Height 29.4
- Width 15.4
- Depth 17.7
- Weight 53
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestar
- MFR # 93621-000052
- Zoro # G903452477
- UPC # 63753059329
- Country of Origin Canada
- Category File Cabinets
Dimensions
Height | 29.4 |
Width | 15.4 |
Depth | 17.7 |
Details
Color | Antigua & Black |
Weight | 53 |
Description
The Connexion office collection is made for people who like to have options. Choose from an L-shaped or U-shaped desk, a credenza desk, or even a standing desk. You also have the option of adding a keyboard tray, a lateral file cabinet, or a hutch. This Bestar collection offers more than enough options that will suit your needs, help you stay organized, and help you stay on top of your work!
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Round Folding Table, 48" W, 48" L, 30.25" H, Wood Top, Wood Grain (YT-WRFT48-TBL-GG)
- NATIONAL PUBLIC SEATING Round Stool, Height Range 19" to 27", Masonite Board Black (6218H-10)
- KREWD BY ERGODYNE Sunscreen, 5.5 oz, Spray Bottle, 50 SPF (6353)
- FLASH FURNITURE Chair, 29"L31-1/2"H, Flared, LeatherSeat, ContemporarySeries (BT-827-1-BN-GG)
- BESTAR Universel 29W Lateral File Cabinet in white (46630-1117)
- BESTAR Universel 28W Standard 2 Drawer Lateral File Cabinet in silver maple & pure white (165600-000144)
- BESTAR Pro-Concept Plus 16W Add-On Pedestal with 3 Drawers, White (110620-1117)
- BESTAR Connexion 31W 30” Lateral File Cabinet, Slate & Sandstone (93631-1159)
- BESTAR 28.40" W Lateral File, White, White (65635-2117)
- BESTAR 28.40" W Lateral File, Bark Gray, Bark Gray (65635-2147)
- HON 36" W 5 Drawer File Cabinet, Charcoal, Legal/Letter (H785LS.L.S)
- Bestar File Cabinets