Shop All Keyboard and Mouse Trays & Covers
Bestar
Connexion 15W Keyboard Tray and CPU Stand, Black
Mfr # 93830-000018
Zoro # G903452347
product price: $76.65
/ea
Free Shipping & Returns
$76.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14.7
- Depth 26.4
- Height 2.7
- Color Black
- Weight 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestar
- MFR # 93830-000018
- Zoro # G903452347
- UPC # 63753058926
- Country of Origin Canada
- Category Keyboard and Mouse Trays & Covers
Dimensions
Width | 14.7 |
Depth | 26.4 |
Height | 2.7 |
Details
Color | Black |
Weight | 15 |
Description
Maximize your work surface by placing your keyboard on this handy Keyboard Tray. The convenient CPU Stand helps you make the most of your space. Thanks to the Keyboard Tray, you can work in a comfortable position. The Keyboard Tray glides smoothly on ball-bearing slides. This Keyboard Tray and CPU Stand is
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 6V 5Ah SLA Replacement Battery Compatible with Dorcy Spotlight 41-1097 (MAX3985521)
- MIGHTY MAX BATTERY BATTERY, 12V, 35AH, GOLDEN TECHNOLOGY, GOLDEN COMPANION II - 2 Pack (ML35-12MP2569155154)
- AT&T Corded Phone w/Answering Machine, 2 Line (ML17939)
- CRUCIAL Crucial 32GB 2 x 16 GB DDR4, CT2K16G4SFD824A (CT2K16G4SFD824A)
- BESTAR Prestige + 27W Keyboard Tray and CPU Stand, Slate (99830-000059)
- PROTECT COMPUTER PRODUCTS Pc Keyboard Cover Model 595 (AC628-87)
- FELLOWES Keyboard Tray, Blk, Glide Track 21-3/4 In. (8017901)
- AIDATA Standard Under Desk Keyboard Drawer W/Mouse Tray (KB008)
- 3M Adj Keyboard Tray, Sit/Stand, Short Track (AKT180LE)
- DAP Silicone K&B Wht 2.8 Oz (00750)
- ALERA Alera Valencia Series Underdesk Keyboard/Mouse Shelf, 28w x 12d, Black (ALEVA312812BK)
- Bestar Keyboard and Mouse Trays & Covers