Shop All Bed Frames
Bestar
Cielo Queen Murphy Bed and Shelving Unit with Drawers (95W), Bark Grey & White
Mfr # 80882-47
Zoro # G703452455
product price: $1,601.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,601.00
Free 30-Day Returns
Key Features
- Color Bark Grey & White
- Depth 23.5
- Height 85.9
- Weight 631
- Width 94.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestar
- MFR # 80882-47
- Zoro # G703452455
- UPC # 63753049566
- Country of Origin Canada
- Category Bed Frames
Dimensions
Depth | 23.5 |
Height | 85.9 |
Width | 94.6 |
Details
Color | Bark Grey & White |
Weight | 631 |
Description
This Queen Murphy Bed can be slept on every night. The bed folds up and down safely thanks to the dual piston system. The built-in LED lights create a relaxing ambience. The wall bed accommodates most standard Queen mattresses (8-12 inches thick, 60-90 lb, 60 x 80 inches) and supports up to 1000 lb (including mattress). The open bed extends 93. 1 inches from the wall. It is best to assign a clearance of 30 to 36 inches around the open bed for easy movement. The cabinet must be anchored to a wall with a minimum ceiling height of 88. 9 inches. Two fixed shelves, 1 clothing rod, 4 adjustable/reversible shelves, and 2 drawers hold your belongings.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE FABRICS Exterior Sun Shade, Wall/Ceiling (P7220)
- ALERA Alera Harthope Leather Task Chair, Supports Up to 275 lb, Black Seat/Back, Black Base (ALEHH42B19)
- OFFICESOURCE Ebony Collection Guest Chair With Black Frame (769ABK)
- ATLAS COMMERCIAL PRODUCTS French Bistro Slatted Cafe Folding Chair (BISTRO48CHAIR)
- BESTAR Edge 60W Full Murphy Bed, White (70183-17)
- BESTAR Orion Queen Murphy Bed and Storage Cabinet with Pull-Out Shelf (95W), Bark Gray & Graphite (116888-000047)
- BESTAR Orion Full Murphy Bed and Shelving Unit with Fold-Out Desk (89W), White & Walnut Grey (116865-000017)
- BESTAR Queen Wall Bed Kit, Pur, White, 115" (26883-17)
- BESTAR Cielo 125W Queen Murphy Bed with 2 Shelving Units (124W), Bark Grey & White (80884-47)
- BESTAR Queen Wall Bed Kit, Chocolate, 115" (26883-69)
- FLASH FURNITURE Melbourne Metal Upholstered King Size Headboard in Dark Gray Fabric (HG-HB1717-K-DG-GG)
- Bestar Beds and Mattresses