Shop All Furniture Accessories
Bestar
Cielo 20W Set of 19.5W Floating Shelves for Cielo Murphy Bed, Rustic Brown & White
Mfr # 80168-000009
Zoro # G603452272
product price: $76.79
/ea
Free Shipping & Returns
$76.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 14.5
- Height 39.8
- Weight 27
- Width 19.5
- Color Rustic Brown & White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestar
- MFR # 80168-000009
- Zoro # G603452272
- UPC # 63753058612
- Country of Origin Canada
- Category Furniture Accessories
Dimensions
Depth | 14.5 |
Height | 39.8 |
Width | 19.5 |
Details
Weight | 27 |
Color | Rustic Brown & White |
Description
The floating shelf design remains a timeless and attractive way to display decorative items, books, and more. These shelves are specifically designed to be attached to a Cielo Murphy Bed, Storage Unit, or Closet Organizer and cannot be used on their own. You can choose to install a set of floating shelves above the Cielo 19. 5W Small Shelving Unit(sold separately) or you can install two sets above one another for extra shelving.
Restrictions
View the Lighting Facts
View the Energy Guide
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Armless Mesh Back Office Chair, Vinyl, Black (695644V)
- BAXTON STUDIO Serge Silver Metal 2-Drawer Accent Storage Chest (160-10244)
- VIVE HEALTH Leg Rest Pillow White (CSH1027WHT)
- TRADEMARK FINE ART Monet 'Waterlily Pond The Bridge' Canvas Art, 35x35 (BL0411-C3535GG)
- BESTAR Cielo 20W Set of 19.5W Floating Shelves for Cielo Murphy Bed, Bark Grey & White (80168-1147)
- MIDWEST FASTENER 1" White Plastic Inside Square Caps 4PK (66888)
- HOLLAND BAR STOOL CO Penn State Seat Cover (BSCPennSt)
- DESIGNS OF DISTINCTION .25" x .75" Decorative Aluminum Strapping - Chrome (01110788CR1)
- ALERA Valencia Reverse Return, 35", Cherry (ALEVA353624MC)
- LORELL Lorell® Clear Sleeve Floor Protectors - 1.63" Diameter Round - 8/Pack (42592)
- MASTER MFG Wrap-Around Felt Floor Savers, 1/4, PK96 (88458CS)
- Bestar Furniture Accessories