Shop All Furniture Accessories
Bestar
Cielo 20W Set of 19.5W Floating Shelves for Cielo Murphy Bed, Bark Grey & White
Mfr # 80168-1147
Zoro # G503452211
product price: $77.19
/ea
Free Shipping & Returns
$77.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 19.5
- Color Bark Grey & White
- Height 39.8
- Depth 14.5
- Weight 27
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestar
- MFR # 80168-1147
- Zoro # G503452211
- UPC # 63753048491
- Country of Origin Canada
- Category Furniture Accessories
Dimensions
Width | 19.5 |
Height | 39.8 |
Depth | 14.5 |
Details
Color | Bark Grey & White |
Weight | 27 |
Description
The floating shelf design remains a timeless and attractive way to display decorative items, books, and more. These shelves are specifically designed to be attached to a Cielo Murphy Bed, Storage Unit, or Closet Organizer and cannot be used on their own. You can choose to install a set of floating shelves above the Cielo 19. 5W Small Shelving Unit(sold separately) or you can install two sets above one another for extra shelving.
Restrictions
View the Lighting Facts
View the Energy Guide
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 31/32", PK25 (LTB 20W)
- R & R TEXTILE Mattress Cover, Anchor Band, 39x80 In. (X42103)
- R & R TEXTILE Flour Sack Towel, Cotton, PK12 (22861)
- TRADEMARK FINE ART Anthony Casay 'Surfer Over Water' Canvas Art, 24x32 (ALI20258-C2432GG)
- HOLLAND BAR STOOL CO North Dakota Seat Cover (BSCNorDak)
- INTEGRA MILTEX Phenix Foundry HomeSaver Small Ovalflex Ci Insert Boot (20100)
- MIDWEST FASTENER 1-3/4" Black Plastic Round Cap Plugs 2PK (76665)
- LL BUILDING PRODUCTS Ll Building Products FVC168 Vent Foundation Cover - (5217146)
- PROSOURCE Leg Tip Plastic 3/4 Inch Black (FE-50603-PS)
- MIDWEST FASTENER 1-1/2" Black Plastic Round Cap Plugs 2PK (76664)
- PROJEX Rubber Leg Tip Off-White Round 1 in. W , 4PK (P0054)
- Bestar Furniture Accessories