Shop All Closet Storage Units
Bestar
Cielo 20W 2 Drawer Set for Cielo 19.5W Closet Organizer, Rustic Brown
Mfr # 80163-000009
Zoro # G403452236
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Rustic Brown
- Height 10
- Weight 36
- Depth 17.5
- Width 19.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestar
- MFR # 80163-000009
- Zoro # G403452236
- UPC # 63753058247
- Country of Origin Canada
- Category Closet Storage Units
Dimensions
Height | 10 |
Depth | 17.5 |
Width | 19.3 |
Details
Color | Rustic Brown |
Weight | 36 |
Description
This 2 Drawer Set turns an open shelving unit from the Cielo collection into a multifunctional piece that meets all your needs. The metal handles add a touch of style to your Storage Cabinet (sold separately). Each drawer opens on smooth, full-extension ball bearing slides for an effortless open and close so you’ll have no trouble reaching clothing or whatever you may need. The drawers conveniently provide an attractive combination of open and concealed storage without overwhelming your floorspace.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (1UFA1)
- LEWISBINS Plastic Divider, Black, 6 3/4 in L, Not Applicable W, 2 1/2 in H, 6 PK (DPB7-3 Div)
- METRO Wire Shelf, 24"D x 48"W, Chrome (2448BR-4)
- ECONOCO Book Shelf, 12" W, Slatwall, PK6 (HP/BS12)
- BESTAR Storage Unit, w/3 Drawer Set, White, 36" (40850-17)
- BESTAR Storage Unit, w/3 Drawer Set, Door, Wht, 36" (26878-17)
- BESTAR Pur Storage Kit, White (26853-17)
- BESTAR Storage Kit, Chocolate, 72" (26856-69)
- BESTAR Storage Unit, w/3 Drawer Set, White, 36" (26872-17)
- BESTAR Corner Storage Unit, White, 36" (40165-17)
- RUBBERMAID SUPPORT BRACE 12"" WHT (1950473)
- Bestar Closet Storage Units