Shop All Accent Furniture and Storage
Bestar
Cielo 20W 19.5“ Low Storage Unit, Bark Grey & White
Mfr # 80169-1147
Zoro # G903452491
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 29.5
- Depth 17.5
- Color Bark Grey & White
- Weight 54
- Width 19.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestar
- MFR # 80169-1147
- Zoro # G903452491
- UPC # 63753048514
- Country of Origin Canada
- Category Accent Furniture and Storage
Dimensions
Height | 29.5 |
Depth | 17.5 |
Width | 19.5 |
Details
Color | Bark Grey & White |
Weight | 54 |
Description
The Cielo collection offers contemporary luxury with its striking two-tone finish and crisp, refreshing design. This small storage unit offers many options; it can be placed amongst the other storage units or beside the bed to use as a nightstand. It is possible to add the Flexi 2-drawer set or door set (both sold separately). The Cielo by Bestar is elevated living by design. 2 adjustable shelves. Use on its own or set up beside the wall bed as a nightstand or amongst other Cielo storage units. Optional Flexi 49. 4 cm (19. 3 in. ) 2-drawer kit or door kit (sold separately). Floating shelves can be installed on the top of the base unit (sold separately). Industrial grade high density M2 particle board core, CARB 2 compliant, with commercial grade laminate finish. Made in Canada. Hardware included. Assembly required.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DMI Ring Cushion, 14"L x 12-1/2"W Foam Navy (513-8014-2400)
- MITYLITE Table Cart, Holds (20) 72 In. Long Tables (CRT3072DCBLK2)
- DESIGNS OF DISTINCTION Gallery Rail Contemporary End Post - Stainless Steel (01HC9013SS1)
- ALATERRE FURNITURE Shaker Cottage 42" Coffee Table, Cherry (ASCA1160)
- BESTAR Connexion 71W Hutch for Narrow Desk Shell, Antigua & Black (93510-000052)
- BESTAR Norma Hutch, Walnut Grey & White (181520-000035)
- BESTAR Lumina 24W Storage Unit with 2 Drawers, White (85160-17)
- BESTAR Prestige + 72W Hutch for Desk Shell, Bark Grey & Slate (99520-000047)
- BESTAR Lumina 24W Storage Unit with 2 Drawers, White Chocolate (85160-31)
- WADDELL Bolt Table Let Hanger 1-1/2In (2760)
- VINTIQUEWISE Barn Design Large Decorative Farmhouse Wooden Storage Trunk Chest (QI003804L)
- Bestar Accent Furniture and Storage