Shop All Closet Storage Units
Bestar
Cielo 20W 19.5” Closet Organizer, Rustic Brown & White
Mfr # 80167-000009
Zoro # G903452170
product price: $280.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$280.99
Free 30-Day Returns
Key Features
- Color Rustic Brown & White
- Height 80.9
- Weight 137
- Width 19.5
- Depth 17.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestar
- MFR # 80167-000009
- Zoro # G903452170
- UPC # 63753058834
- Country of Origin Canada
- Category Closet Storage Units
Dimensions
Height | 80.9 |
Width | 19.5 |
Depth | 17.5 |
Details
Color | Rustic Brown & White |
Weight | 137 |
Description
The Cielo collection offers a variety of two-tone pieces to help you stylize and organize your bedroom or guest room. The furniture’s two-tone finish and modern design creates a contemporary and luxurious decor. This collection can help you upgrade your current bedroom or transform any space into a multipurpose room. Moreover, the built-in LED lights combine efficiency and convenience, while also creating a cozy atmosphere.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Wire Shelf, 18"Wx60"L Shelf, Proform, Green Epoxy (1860P)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 18 in D, 0 Bins (3602-BLP-95)
- ZORO SELECT Shelving Bracket, Steel (1WDT1)
- KESSEBOHMER Tray Silver Metal 7W F/ Base Pullout II, 2PK (2504770102)
- BESTAR Storage Kit, White, 86" (40853-17)
- BESTAR Pur Storage Kit, Bark Gray, 86" (26857-47)
- BESTAR Corner Kit, White, 108" (40875-17)
- BESTAR Bestar Pur 3 Drawer Set for Pur 25W Shelving Unit in bark grey (26163-000047)
- BESTAR Versatile Storage Unit, White, 25" (26162-17)
- BESTAR Corner Storage Unit, White, 36" (40165-17)
- MANHATTAN COMFORT Mulberry Open 2 Sectional Corner Closet, White (110GMC1)
- Bestar Closet Storage Units