Shop All Closet Storage Units
Bestar
Cielo 20W 19.5” Closet Organizer, Bark Grey & White
Mfr # 80167-47
Zoro # G503452174
product price: $295.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$295.99
Free 30-Day Returns
Key Features
- Color Bark Grey & White
- Height 80.9
- Weight 137
- Width 19.5
- Depth 17.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestar
- MFR # 80167-47
- Zoro # G503452174
- UPC # 63753048453
- Country of Origin Canada
- Category Closet Storage Units
Dimensions
Height | 80.9 |
Width | 19.5 |
Depth | 17.5 |
Details
Color | Bark Grey & White |
Weight | 137 |
Description
The Cielo collection offers a variety of two-tone pieces to help you stylize and organize your bedroom or guest room. The furniture’s two-tone finish and modern design creates a contemporary and luxurious decor. This collection can help you upgrade your current bedroom or transform any space into a multipurpose room. Moreover, the built-in LED lights combine efficiency and convenience, while also creating a cozy atmosphere.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERDESIGN Basket W/Hdl Clr Sml (37560)
- METRO Wire Shelf, 18"D x 30"W, Chrome (1830NC-4)
- ZORO SELECT Straight Hook, 4", PK10 (787CX3)
- AKRO-MILS Akro-Mils Plastic Drawer Parts Cabinet 10126 - 20"W x 6-3/8"D x 10-1/4"H, Black, 26 Drawers (10126)
- BESTAR Bestar Pur 36W Shelving Unit with 3 Drawers in rustic brown (26872-000009)
- BESTAR Pur Storage Kit, Bark Gray, 86" (26857-47)
- BESTAR Pur Storage Kit, White (26853-17)
- BESTAR Corner Storage Kit, Bark Gray (26854-47)
- BESTAR Storage Kit, White, 86" (26857-17)
- BESTAR Storage Kit, White, 108" (40852-17)
- HARDWARE RESOURCES Plastic Liner for 14"Dx23"Wx6"H Closet Pullout Basket (POB1PL-14236)
- Bestar Closet Storage Units