Shop All Bed Frames
Bestar
Cielo 125W Queen Murphy Bed with 2 Shelving Units (124W), Bark Grey & White
Mfr # 80884-47
Zoro # G503452464
product price: $1,737.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,737.00
Free 30-Day Returns
Key Features
- Color Bark Grey & White
- Height 85.9
- Weight 757
- Width 124.3
- Depth 23.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestar
- MFR # 80884-47
- Zoro # G503452464
- UPC # 63753049504
- Country of Origin Canada
- Category Bed Frames
Dimensions
Height | 85.9 |
Width | 124.3 |
Depth | 23.5 |
Details
Color | Bark Grey & White |
Weight | 757 |
Description
This Queen Murphy Bed can be slept on every night. The bed folds up and down safely thanks to the dual piston system. The built-in LED lights create a relaxing ambience. The wall bed accommodates most standard Queen mattresses (8-12 inches thick, 60-90 lb, 60 x 80 inches) and supports up to 1000 lb (including mattress). The open bed extends 93. 1 inches from the wall. Assign a clearance of 30 to 36 inches around the open bed for easy movement. The cabinet must be anchored to a wall with a minimum ceiling height of 88. 9 inches. Each cabinet comes with 1 clothing rod, 2 fixed shelves, and 4 adjustable/reversible shelves to store belongings.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN LOUVER/PLASTICADE American Louver Stratus Plaque Diffuser With 8" Neck, White, STR-PQ-8W (STR-PQ-8W)
- SIMPLE SPACES Shower Caddy 3Tier White (SS-SC3-29-PE-3L)
- BAXTON STUDIO Kirana Glam and Luxe Navy Blue Velvet Fabric and Gold PU Leather Ottoman (175-11241-Zoro)
- NATIONAL PUBLIC SEATING Folding Chair, PK4 (820)
- BESTAR Pur 59W Full Murphy Bed in rustic brown (26183-000009)
- BESTAR Pur Queen Murphy Bed and 2 Storage Units with Drawers (115W) in rustic brown (26884-000009)
- BESTAR Queen Wall Bed Kit, Nebula, White, 115" (25884-17)
- BESTAR Pur 65W Queen Murphy Bed in rustic brown (26184-000009)
- BESTAR Bestar Lumina Queen Murphy Bed with 2 Shelving Units (86W) in white (85885-17)
- BESTAR Queen Wall Bed Kit, Chocolate, 115" (26883-69)
- BESTAR Orion 104W Queen Murphy Bed and 2 Narrow Shelving Units with Drawers (105W), White & Walnut Grey (116885-000017)
- Bestar Bed Frames