Shop All Bed Frames
Bestar
Cielo 125W Queen Murphy Bed and 2 Shelving Units with Drawers (124W), Bark Grey & White
Mfr # 80885-47
Zoro # G503452419
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,027.00
Free 30-Day Returns
Key Features
- Color Bark Grey & White
- Weight 849
- Depth 23.5
- Width 124.3
- Height 85.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bestar
- MFR # 80885-47
- Zoro # G503452419
- UPC # 63753049627
- Country of Origin Canada
- Category Bed Frames
Dimensions
Depth | 23.5 |
Width | 124.3 |
Height | 85.9 |
Details
Color | Bark Grey & White |
Weight | 849 |
Description
This Queen Murphy Bed can be slept on every night. The bed folds up and down safely thanks to the dual piston system. The built-in LED lights create a relaxing ambience. The wall bed accommodates most standard Queen mattresses (8-12 inches thick, 60-90 lb, 60 x 80 inches) and supports up to 1000 lb (including mattress). The open bed extends 93. 1 inches from the wall. Assign a clearance of 30 to 36 inches around the open bed for easy movement. The cabinet must be anchored to a wall with a minimum ceiling height of 88. 9 inches. Each cabinet has 2 fixed shelves, 1 clothing rod, 4 adjustable/reversible shelves, and 2 drawers hold your belongings.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALERA Reversible Laminate Table Top, Rect, 47-5/8Wx23-5/8d, Espresso/Walnut (ALETT4824EW)
- FLASH FURNITURE Office Chair, 28-1/2"L47-1/2"H, Padded Flip-up, ContemporarySeries (BT-20180-LEA-GG)
- KEYSTONE FABRICS Ext Sun Shade, Caribbean, 120inW, Motor (E80.108.50)
- BOSS Leather Executive Chair, Fixed, Grey (B10101-GY)
- BESTAR Cielo 66W 65W Queen Murphy Bed, Bark Grey & White (80184-47)
- BESTAR Cielo 66W 65W Queen Murphy Bed, Rustic Brown & White (80184-000009)
- BESTAR Edge 60W Full Murphy Bed, White (70183-17)
- BESTAR Pur Queen Murphy Bed and 2 Storage Units with Drawers (115W) in rustic brown (26884-000009)
- BESTAR Universel 73W Sofa for Full Murphy Bed (no backrest) in grey (AC-1069-25)
- BESTAR Orion 104W Queen Murphy Bed and 2 Storage Cabinets with Pull-Out Shelves (105W), White & Walnut Grey (116889-000017)
- COASTER coaster 460074 Logan Beds Trundle with Storage in Cappuccino (460074)
- Bestar Beds and Mattresses