Shop All Bed Frames
Bestar
Cielo 119W Full Murphy Bed with 2 Shelving Units (118W), Bark Grey & White
Mfr # 80894-47
Zoro # G103452185
product price: $1,975.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,975.99
Free 30-Day Returns
Key Features
- Color Bark Grey & White
- Width 118.1
- Height 80.9
- Depth 23.5
- Weight 726
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestar
- MFR # 80894-47
- Zoro # G103452185
- UPC # 63753049368
- Country of Origin Canada
- Category Bed Frames
Dimensions
Width | 118.1 |
Height | 80.9 |
Depth | 23.5 |
Details
Color | Bark Grey & White |
Weight | 726 |
Description
This Full Murphy Bed can be slept on every night. The bed folds up and down safely thanks to the dual piston system. The built-in LED lights create a relaxing ambience. The wall bed accommodates most standard Full mattresses (8-10 inches thick, 60-90 lb, 54 x 75 inches) and supports up to 1000 lb (including mattress). The open bed extends 88. 2 inches from the wall. It is best to assign a clearance of 30 to 36 inches around the open bed for easy movement. The cabinet must be anchored to a wall with a minimum ceiling height of 84. 1 inches. Each cabinet comes with 1 clothing rod, 2 fixed shelves, and 4 adjustable/reversible shelves to store belongings.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOORTEX Chair Mat for Hard Floor, Rectangular, Bla (FR124860HEBV)
- KESSEBOHMER Angle Restrictor Lemans, 2PK (2501071918)
- OFFICE STAR Bookcase, 36" Wx12" Dx48" H, Cherry (LBC361248-CHY)
- FLASH FURNITURE Office Chair, 32" L 46" H, Padded, Leather Seat, Hercules Series (GO-2222-GG)
- BESTAR Bestar Lumina Queen Murphy Bed with 2 Shelving Units (86W) in white (85885-17)
- BESTAR Cielo 66W 65W Queen Murphy Bed, Rustic Brown & White (80184-000009)
- BESTAR Edge 65W Queen Murphy Bed, White (70184-17)
- BESTAR Orion 104W Queen Murphy Bed and 2 Storage Cabinets with Pull-Out Shelves (105W), White & Walnut Grey (116889-000017)
- BESTAR Queen Wall Bed Kit, Pur, White, 115" (26883-17)
- BESTAR Orion 104W Queen Murphy Bed and 2 Narrow Shelving Units with Drawers (105W), White & Walnut Grey (116885-000017)
- MANTUA King Premium Platform Bed Base, PR (PB66)
- Bestar Bed Frames