Shop All Bed Frames
Bestar
Cielo 105W Queen Murphy Bed with Floating Shelves and Drawers (104W), Bark Grey & White
Mfr # 80881-47
Zoro # G803452294
product price: $1,592.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,592.99
Free 30-Day Returns
Key Features
- Color Bark Grey & White
- Weight 647
- Depth 23.5
- Height 85.9
- Width 104.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestar
- MFR # 80881-47
- Zoro # G803452294
- UPC # 63753049542
- Country of Origin Canada
- Category Bed Frames
Dimensions
Depth | 23.5 |
Height | 85.9 |
Width | 104.3 |
Details
Color | Bark Grey & White |
Weight | 647 |
Description
This Queen Murphy Bed can be slept on every night. The bed folds up and down safely thanks to the dual piston system. The built-in LED lights create a relaxing ambience. The bed accommodates most standard Queen mattresses (8-12 inches thick, 60-90 lb, 60 x 80 inches) and supports up to 1000 lb (including mattress). The open bed extends 93. 1 inches from the wall. Assign a clearance of 30 to 36 inches around the open bed for easy movement. The cabinet must be anchored to a wall with a minimum ceiling height of 88. 9 inches. Each unit comes with 2 floating shelves, 2 fixed and 2 adjustable shelves, and 2 drawers to store belongings.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL EQUIPMENT Interion Work Stool - Fabric - 180 #176 Footrest - Black (506779BK)
- INVAL Corner Bookshelf Wall Unit 70.9 in. H 5-shelf in Washed Oak (BE-13104)
- HOLLAND BAR STOOL CO New York Rangers Double Neon 15" Clock, NHL (Clk15NYRang)
- KELLYREST Adjustable Metal Footrest (KCS14120)
- BESTAR Cielo Queen Murphy Bed and Shelving Unit with Drawers (95W), Bark Grey & White (80882-47)
- BESTAR Bestar Pur Full Murphy Bed with Shelving Unit (84W) in White (26898-17)
- BESTAR Orion Queen Murphy Bed and Storage Cabinet with Pull-Out Shelf (95W), Bark Gray & Graphite (116888-000047)
- BESTAR Edge 65W Queen Murphy Bed, White (70184-17)
- BESTAR Edge 60W Full Murphy Bed, White (70183-17)
- BESTAR Orion 104W Queen Murphy Bed and 2 Storage Cabinets with Pull-Out Shelves (105W), White & Walnut Grey (116889-000017)
- FLASH FURNITURE Gray Twin Platform Bed with Tufted Headboard (YK-1077-GY-T-GG)
- Bestar Bed Frames