Shop All Sofas & Love Seats
Bestar
Bestar Universel 78W Sofa for Queen Murphy Bed (no backrest) in grey
Mfr # AC-1070-25
Zoro # G703974759
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,043.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bestar
- MFR # AC-1070-25
- Zoro # G703974759
- UPC # 63753058193
- Country of Origin China
- Category Sofas & Love Seats
Description
QUALITY MATERIALS: Suspension is made with 9-gauge sinuous coils. Seat cushions are filled with non-glue cotton covered with D30 foam. 2” high plastic or chrome legs. Hardwood frame. SPACE-SAVER: The sofa and Murphy bed combination is the perfect solution for making the most out of your space. It offers both a place to sit and a place to sleep in very little space. To fold out the bed, simply remove the cushions and lower the bed. COMPATIBLE: The sofa can be used as an add-on to any of Bestar’s Queen Murphy bed. Alternatively, it can be placed against a wall. You can choose either plastic or chrome legs. COMFORTABLE: The seat cushions are 7. 9” thick. All fabrics have a heavy duty backing. No nails are used, only staples. NOTE: Pre-assembled, except the legs. Overall dimensions: 78” W x 33. 5” D x 39” H. Must be placed against a Murphy bed or a wall to support the back cushions. Cannot be placed in the middle of a room since it does not have a backrest. Make you Murphy bed even more functional by placing this sofa against it. The resulting murphy bed/sofa combination is the perfect solution for making the most out of a very small space. It offers a place to sit, rest, lay down or sleep. Sit comfortably during the day, and when it’s time rest, simply remove the cushions and fold out the murphy bed. When the bed is folded out, the sleeping surface fits perfectly over the seating area and between the armrests of the sofa. As a result, you can leave the frame of the sofa in place. When the bed is folded up, the sleeping surface becomes the backrest of the couch. The seat depth is 23. 6” and its height is 17. 4”. The arm height is 4. 7” above the seat. The arm width is 6” in. The interior width of each seat is 33”. The frames for the arms are made with 4 mm plywood, the frame for the seat is made from larch. For installation and to avoid risk of injury, use only a professional or qualified person with knowledge of the wall structure, studs, and components. Bed may be attached to wood studs, metal studs, or masonry wall structures; masonry requires use of concrete screws (not provided).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEVCO Maple Plywood Chair, 4-legged Blk Tubular Steel Bse, 20"-28" Seat Height Adj., 300lb Capacity (1411)
- LORELL Solid Wood Poster Frame (49222)
- FLASH FURNITURE Rectangle Silver Metal Table, 31-1/2"X63", 31.5" W, 63" L, 29.5" H, Metal Top, Grey (ET-CT005-SIL-GG)
- SAFCO Machine Stand, Black, 24in.W, 20in.D, 27in.H (5207BL)
- BESTAR Nebula 73W Full Murphy Bed and a Sofa, White (25720-000017)
- BESTAR Nebula 78W Queen Murphy Bed and a Sofa, White (25721-000017)
- BESTAR Pur 78W Queen Murphy Bed and a Sofa, White (26721-000017)
- BESTAR Pur Queen Murphy Bed, Two Storage Units And A Sofa (115“) (26783-000017)
- BESTAR Edge 78W Queen Murphy Bed and a Sofa, White (70721-000017)
- ALERA Alera® Armless Sectional Seating - 26-3/8" x 26-3/8" x 30-1/2" - Black - QUB Series (QB8116)
- DREAMSEAT Silver Sofa with Florida Gators Helmet Logo (XZ7759001SOCDBK-PSCOL11023)
- Bestar Sofas & Love Seats