Shop All Sofas & Love Seats
Bestar
Bestar Pur Full Murphy Bed with Sofa and Shelving Units (109W) in White
Mfr # 26793-000017
Zoro # G803452171
product price: $3,364.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,364.99
Free 30-Day Returns
Key Features
- Height 83.7
- Width 108.6
- Color White
- Depth 51.7
- Weight 736
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bestar
- MFR # 26793-000017
- Zoro # G803452171
- UPC # 63753059206
- Country of Origin Canada
- Category Sofas & Love Seats
Dimensions
Height | 83.7 |
Width | 108.6 |
Depth | 51.7 |
Details
Color | White |
Weight | 736 |
Description
This set includes a Full Murphy Bed, two Storage Units and a Sofa. Combining style and convenience, Pur by Bestar is the perfect solution to furnished condos, lofts, studios, guest’s rooms and home offices. The collection brings multi functionality to a single room. The kit comprises a full Murphy bed and two 25“ storage units. The mechanism provides simplified assembly of the Murphy bed. Increased comfort due to Euroslat mattress support system. Simple and safe dual piston system makes opening and closing user-friendly. Easy to use; use the handle to pull the bed towards you to lower the bed and flip the leg down onto the floor. Accommodates a standard full mattress up to 10“ thick and weighing at least 70 lbs. Mattress not included. Box spring not required. 2 fixed and 3 adjustable shelves in each storage unit to maximize your options. Shaker-inspired trim and metal handles on Murphy bed. Full bed when opened will require a clearance of 85. 3“ from the wall extending into the room. The minimum height required of the ceiling is 861⁄4 in. Clearance of 9. 6“ under the bed when it is open. Assembly required. Easy to install. Murphy bed : 58. 6“ (W) x 18. 2“ (D) x 83. 7“ (H). 25‘‘ storage unit : 25“ (W) x 18. 2“ (D) x 83. 7“ (H). Sofa for Full Murphy Bed - fabric WE3QUALITY MATERIALS: Suspension is made with 9-gauge sinuous coils. Seat cushions are filled with non-glue cotton covered with D30 foam. 2” high plastic or chrome legs. Hardwood frame. SPACE-SAVER: The sofa and Murphy bed combination is the perfect solution for making the most out of your space. It offers both a place to sit and a place to sleep in very little space. To fold out the bed, simply remove the cushions and lower the bed. COMPATIBLE: The sofa can be used as an add-on to any of Bestar’s full Murphy bed. Alternatively, it can be placed against a wall. You can choose either plastic or chrome legs. COMFORTABLE: The seat Cushions are 7. 9” thick. All fabrics have a heavy duty backing. No nails are used, only staples. NOTE: Pre-assembled, except the legs. Overall dimensions: 72. 5” W x 33. 5” D x 39” H. Must be placed against a murphy bed or a wall to support the back cushions. Cannot be placed in the middle of a room since it does not have a backrest. Make you Murphy bed even more functional by placing this sofa against it. The resulting Murphy bed/sofa
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGENCY Square Tables > Breakroom Tables > Kee Square & Round Tables, 42 W, 42 L, 29 H, Wood|Metal Top (TB4242AGBPBK)
- BOSS Reception Desk, 42" W, Driftwood Base, Driftwood Frame, Laminate Frame, Laminate Base, Driftwood (N180-DW)
- OFFICESOURCE Ridge Collection Executive High Back Task Chair w/Chrome Frame and Ribbed Back (05RG2QHAVBK)
- OFFICESOURCE Dover Collection Designer Guest Chair (1700VMHBK)
- BESTAR Nebula 78W Queen Murphy Bed and a Sofa, White (25721-000017)
- BESTAR Bestar Universel 78W Sofa for Queen Murphy Bed (no backrest) in grey (AC-1070-25)
- BESTAR Nebula 73W Full Murphy Bed and a Sofa, White (25720-000017)
- BESTAR Pur Queen Murphy Bed, Two Storage Units And A Sofa (115“) (26783-000017)
- LESRO Mystic Lounge Reception Loveseat, Bronze, RF Blueberry Back, MD Ink Seat, RF Blueberry Arm Panels (ML1501)
- WOODEN MALLET 3 Seater Reception Sofa With 2 End Arms Light Oak Burgundy (DW2-3LOCB)
- OFFICESOURCE Manhattan Collection Manhattan Loveseat (9882LBK)
- Bestar Sofas & Love Seats