Shop All Desks
Bestar
Aquarius Computer Desk, Rustic Brown/Graphite
Mfr # 114400-000009
Zoro # G4452114
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$461.99
Free 30-Day Returns
Key Features
- Type Computer Desk
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Type | Computer Desk |
Description
The Aquarius collection provides solutions for organizing your office in style. With its clean lines and metal accents, the contemporary pieces will help you get that wow effect to impress clients and employees alike. Offers 1 utility drawer (12. 1" W x 2. 2" H x 15" D) and 1 file drawer (12. 1 W x 8. 75" H x 15" D) with letter/legal filing system. Drawers features full-extension ball-bearing slides for smooth operation. Durable 1" commercial grade work surface. Solid U-shaped steel leg. Leg levelers to adapt to any floor irregularities. Finished back. Made from high-density commercial-grade particle board, compliant with CARB phase 2. The desk meets or exceeds ANSI/BIFMA performance standards. Top can support up to 150 lb.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Chromebooks Laptops and iPad Tablets Charging Cart, 32-Device Capacity (670052)
- FLEMING SUPPLY 7.1-pound Furniture and Appliance Moving Blanket, Heavy Duty Quilted Movers Utility Textile Pad (789969YDY)
- ICEBERG Rectangle Mobile Seminar Table, 60" X 60" X 29", Mahogany (68058)
- BESTAR L Shaped Desk, 71-1/8" D, 82-3/4" W, 30-3/8" H, Slate/Sandstone, Melamine (93883-59)
- BESTAR U Shaped Desk, 95-1/2" D, 66" W, 66-1/2" H, Bark Gray (46410-47)
- BESTAR U Shaped Desk, 89" D, 71.1" W, 68.8" H, Bark Gray, Melamine (120880-47)
- BESTAR Norma Desk Shell, Walnut Grey & White (181400-000035)
- BESTAR U Shaped Desk, 89" D, 71.1" W, 29.9" H, White, Melamine (120861-17)
- BESTAR Norma Desk Shell, Black & Bark Gray (181400-000018)
- LORELL Height-adjustable Mobile Desk (LLR84837)
- Bestar Desks