Shop All Desks
Bestar
Aquarius Computer Desk, Bark Gray/White
Mfr # 114400-000047
Zoro # G4452412
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$543.99
Free 30-Day Returns
Key Features
- Type Computer Desk
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Type | Computer Desk |
Description
The Aquarius collection provides solutions for organizing your office in style. With its clean lines and metal accents, the contemporary pieces will help you get that wow effect to impress clients and employees alike. Offers 1 utility drawer (12. 1" W x 2. 2" H x 15" D) and 1 file drawer (12. 1 W x 8. 75" H x 15" D) with letter/legal filing system. Drawers features full-extension ball-bearing slides for smooth operation. Durable 1" commercial grade work surface. Solid U-shaped steel leg. Leg levelers to adapt to any floor irregularities. Finished back. Made from high-density commercial-grade particle board, compliant with CARB phase 2. The desk meets or exceeds ANSI/BIFMA performance standards. Top can support up to 150 lb.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREAMSEAT Office Chair 1000 with Boston Bruins Logo (XZOC1000-PSNHL40020)
- BASICS Pillow, 26 in. L, Standard, 20 oz., PK12 (5013812)
- HOMELEGANCE Sona Counter Height Chair (5532-24)
- ALATERRE FURNITURE Bethel Acacia Wood 31"W Shoe Cubbie Cabinet (ANTR1530)
- BESTAR Adjustable Table, 67 1/8 in D, 71 1/8 in W, Bark Gray, Melamine (120857-47)
- BESTAR U Shaped Desk, 92.6" D, 71.1" W, 66.8" H, White/Chocolate, Melamine (99853-52)
- BESTAR Connexion U-Shaped Workstation, Antigua/Black (93879-000052)
- BESTAR Pro-Vega Height Adjustable L-Desk, Dual Monitor Arm, White/Black (130851-000017)
- BESTAR Prestige + L-Shaped Workstation with Two Pedestals, Bark Gray/Slate (99852-000047)
- BESTAR L Shaped Desk, 68.9" D, 71.1" W, 29.7" H, Deep Gray/Black, Melamine (110891-32)
- FLASH FURNITURE Billie Student Desk with Open Front Metal Book Box WalnutSilver (FD-DESK-GY-WAL-GG)
- Bestar Desks