Shop All Desks
Bestar
Adjustable Table, 67 1/8 in D X 71 1/8 in W X White, Melamine
Mfr # 120858-17
Zoro # G3983010
product price: $1,422.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,422.99
Free 30-Day Returns
Key Features
- Type Adjustable Table
- Overall Width 71 1/8 in
- Overall Depth 67 1/8 in
- Color White
- Material Melamine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 71 1/8 in |
Overall Depth | 67 1/8 in |
Minimum Desktop Height | 28 in |
Desk Width | 71 1/8 in |
Desk Depth | 67 1/8 in |
Height Adjustment Continuity | Discrete |
Maximum Desktop Height | 48 in |
Height | 28" to 45" |
Width | 71.1" |
Height Range | 28 in to 45 in |
Description
Office Furniture Kit with Adjustable-Height Desk, Desktop Color White, Desktop Material Particle Board, Frame Color White, Frame Material Metal, Standards ANSI/BIFMA, TSCA Title VI, Adjustment Mechanism Electronic, Assembly Unassembled, Cabinet Closure Vertical Swinging, Caster/Glide Type Leveling Glides, Desk Depth 67 1/8 in, Desk Width 71 1/8 in, Desktop Adjustability Adjustable Height, Desktop Thickness 1 in, Height Adjustment Continuity Discrete, Includes Credenza with 3 Drawers
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DMI Sheet, Twin, 80inL, Wht, Fittd and Flat (554-7070-1956)
- MONARCH SPECIALTIES Bed, Headboard Only, Queen Size, Bedroom, Upholstered, Linen Look, Beige, Transitional (I 6004Q)
- AS SEEN ON TV Power Living Home Sturdy Stax , 2PK (PLSS-PDQSM)
- NATIONAL PUBLIC SEATING Dolly for 20 Melody Music Stands (DYMS20)
- BESTAR U Shaped Desk, 92.6" D X 71.1" W X 30.4" H, Slate/Sandstone, Melamine (93865-59)
- BESTAR Prestige + 40W Desk Bridge, Bark Grey & Slate (99820-000047)
- BESTAR Prestige + U-Shaped Workstation with One Pedestal, Bark Gray/Slate (99871-000047)
- BESTAR Universel 60W Table Desk with Square Metal Legs, White (65865-17)
- BESTAR L Shaped Desk, 69.2" D X 71.1" W X 30.4" H, White/Chocolate, Melamine (99860-52)
- BESTAR U Shaped Desk, 92.6" D X 71.1" W X 30.4" H, White/Chocolate, Melamine (99871-52)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Storage Drawers, 42"L, Work, Metal, Laminate, Grey, Black (I 7386)
- Bestar Desks